Apply to be a TradeMaster!
Main product image of 13" Pneumatic Valve Actuator (2 psi to 7 psi)
Magnifying glass
Hover image to zoom

13" Pneumatic Valve Actuator (2 psi to 7 psi)

Brand:
Honeywell
SKU:
MP953C1554
Rating:
(0)
Q&A:
(0)
13" Pneumatic Valve Actuator (2 psi to 7 psi)
Magnifying glass
Hover image to zoom
$1,971.44 each
In Stock
In Stock
Get 1 Mon, Jul 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
13" Diameter
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

Pneumatic actuators provide proportional control of steam or hot or cold liquids in HVAC systems by operating V5011, V5013, and VGF valve assemblies. Replacement devices are available for older Honeywell actuators.

Features
  • Rolling diaphragm for long life and low hysteresis.
  • Easily attached to valve.
  • Can be installed after piping valve.
  • Slide lock feature permits simple engagement to valve stem.
  • Direct- or reverse-action control.
  • Does not include positive positioner.


Specifications
  • Actuator Type: Valve
  • Actuator Force: high
  • Action: Direct Acting
  • Stroke: 1-1/2 in.
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Temperature Range (F): 0 F to 140 F
  • Fail Safe Mode: Spring Return
  • Air Connections: Dual barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing
  • Operating Humidity Range: 5 to 95% RH

Specs

Diameter (Inches):

13"

Temperature Range (F):

0°F - 140°F

Max Pressure (PSI):

25

Actuator Spring Range:

2 to 7 psi

Action:

Direct Acting

Fail Safe Mode:

Spring Return

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy