Shop Resideo Sale
Main product image of 8" Pneumatic Valve Actuator w/ positioner (4 psi to 11 psi)
Magnifying glass
Hover image to zoom

8" Pneumatic Valve Actuator w/ positioner (4 psi to 11 psi)

Brand:
Honeywell
SKU:
MP953E1376
Rating:
(1)
Q&A:
(1)
8" Pneumatic Valve Actuator w/ positioner (4 psi to 11 psi)
Magnifying glass
Hover image to zoom
$1,241.33 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Pneumatic actuators provide proportional control of steam or hot or cold liquids in HVAC systems by operating V5011, V5013, and VGF valve assemblies. Replacement devices are available for older Honeywell actuators.

Features
  • Rolling diaphragm for long life and low hysteresis.
  • Easily attached to valve.
  • Can be installed after piping valve.
  • Slide lock feature permits simple engagement to valve stem.
  • Direct- or reverse-action control.
  • Includes Positioner

    Specifications
    • Actuator Type: Valve
    • Actuator Force: medium
    • Action: Direct Acting
    • Stroke: 3/4 in.
    • Maximum Safe Operating Pressure (psi): 25 psi
    • Temperature Range (F): 0 F to 140 F
    • Fail Safe Mode: Spring Return
    • Air Connections: Pilot barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing
    • Operating Humidity Range: 5 to 95% RH

Specs

–
Diameter (Inches):

8"

Temperature Range (F):

0°F - 140°F

Max Pressure (PSI):

25

Actuator Spring Range:

4 to 11 psi

Action:

Direct Acting

PSI Range:

5 PSI

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Feedback Spring Kit
SKU: 14004211-001
Honeywell

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service and they always have what i need

My parts Shipped right away and eveything was as discribed
Heat Pump
Phoenix, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What voltage signal and power does the 953E type actuator require?

Asked by Paul 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

MP953E is pneumatic, it is not electric.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy