Apply to be a TradeMaster!
Main product image of Two Position Damper Actuator w/ Spring Return (88 lb-in)
Magnifying glass
Hover image to zoom

Two Position Damper Actuator w/ Spring Return (88 lb-in)

Brand:
Honeywell
SKU:
MS4110A1002
Rating:
(2)
Q&A:
(0)
Two Position Damper Actuator w/ Spring Return (88 lb-in)
Magnifying glass
Hover image to zoom
$401.70 each
In Stock
In Stock
Get 5 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
88 lb-in Torque

Description

–
MS4105, MS7505, MS8105 Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air-conditioning (HVAC) systems. They can drive a variety of quarter-turn, final control elements requiring spring return fail-safe operation.

Features
  • Brushless DC submotor with electronic stall protection for floating/modulating models.
  • Brush DC submotor with electronic stall protection for 2-position models.
  • Self-centering shaft adapter (shaft coupling) for wide range of shaft sizes.
  • Models available for use with two-position, single pole single throw (spst), line- (Series 40) or low- (Series 80) voltage controls.
  • Models available for use with floating or switched single-pole, double-throw (spdt) (Series 60) controls.
  • Models available for use with proportional current or voltage (Series 70) controls.
  • Models available with combined floating/modulating control in a single device.
  • Access cover to facilitate connectivity.
  • Metal housing with built-in mechanical end limits.
  • Spring return direction field-selectable.
  • Shaft position indicator and scale.
  • Manual winding capability with locking function.
  • UL (cUL) listed and CE compliant.
  • All models are plenum-rated per UL873.


Specifications
  • Actuator Type: Damper, Valve
  • Application Type: HVAC
  • Fail Safe Mode: Spring Return
  • Control Signal: 2 position, SPST
  • Supply Voltage: 100 to 250 Vac
  • Shaft Adapter Type: Self Centering clamping
  • Manual Operation: Manual Crank
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 ¬+/- 3 degrees
  • Rotational Stroke Adjustment: Mechanically limited 5 degree increments
  • Spring Return Direction: By orientation
  • Timing, Maximum Spring Return (sec): 20 sec
  • Timing, Nominal Driving @ 60 Hz (sec): 45 Sec
  • Dimensions (in.): 9.72 in high x 3.94 in wide x 2.95 in deep
  • Compatible Damper Shafts (in.): 3/8 to 1.06 in. round or 3/8 to 11/16 in. square
  • Temperature Range, Ambient (F): -40 to 140 F
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Includes: Mounting bracket, self-centering shaft adapter, 3mm crank

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

120v

Torque:

88 lb-in

Fail Safe Mode:

Spring Return

Operating Temp Range:

-40 F to 140 F

Features:

NEMA 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Torque
Fail Safe Mode
CURRENT ITEM
Product Image of Two Position Damper Actuator w/ Spring Return (88 lb-in)
Two Position Damper Actuator w/ Spring Return (88 lb-in)
SKU: MS4110A1002
(2)
Actuator
120v
88 lb-in
Spring Return

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

perfect fit

good price shipped fast worked perfectly.
ED
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product. [...]
kaboom
Cordova, AK
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy