Apply to be a TradeMaster!
Main product image of Two Position Damper Actuator w/ Spring Return and internal aux. switches (88 lb-in)
Magnifying glass
Hover image to zoom

Two Position Damper Actuator w/ Spring Return and internal aux. switches (88 lb-in)

Brand:
Honeywell
SKU:
MS4110A1200
Rating:
(3)
Q&A:
(0)
Two Position Damper Actuator w/ Spring Return and internal aux. switches (88 lb-in)
Magnifying glass
Hover image to zoom
$450.74 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
88 lb-in Torque

Description

–
MS4110, MS7510, MS8110 S10 Series Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air-conditioning (HVAC) systems. They can drive a variety of quarter-turn, final control elements requiring spring return fail-safe operation.

Features
  • Brushless DC submotor with electronic stall protection for floating/modulating models.
  • Brush DC submotor with electronic stall protection for 2-position models.
  • Self-centering shaft adapter (shaft coupling) for wide range of shaft sizes.
  • Models available for use with two-position, single pole single throw (spst), line- (Series 40) or low- (Series 80) voltage controls.
  • Models available for use with floating or switched single-pole, double-throw (spdt) (Series 60) controls.
  • Models available for use with proportional current or voltage (Series 70) controls.
  • Models available with combined floating/modulating control in a single device.
  • Models available with adjustable zero and span.
  • Models available with line-voltage internal end switches.
  • Access cover to facilitate connectivity.
  • Metal housing with built-in mechanical end limits.
  • Spring return direction field-selectable.
  • Shaft position indicator and scale.
  • Manual winding capability with locking function.
  • UL (cUL) listed and CE compliant.
  • All Models are plenum-rated per UL873.


Specifications
  • Actuator Type: Damper, Valve
  • Application Type: HVAC
  • Fail Safe Mode: Spring Return
  • Control Signal: 2 position, SPST
  • Supply Voltage: 100 to 250 Vac
  • Number of Internal Auxiliary Switch: 2
  • External Auxiliary Switches Available: Yes, SW2-US
  • Shaft Adapter Type: Self Centering clamping
  • Manual Operation: Manual Crank
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 ¬+/- 3 degrees
  • Rotational Stroke Adjustment: Mechanically limited 5 degree increments
  • Spring Return Direction: By orientation
  • Timing, Maximum Spring Return (sec): 20 sec
  • Timing, Nominal Driving @ 60 Hz (sec): 45 Sec
  • Dimensions (in.): 9.72 in high x 3.94 in wide x 2.95 in deep
  • Compatible Damper Shafts (in.): 3/8 to 1.06 in. round or 3/8 to 11/16 in. square
  • Temperature Range, Ambient (F): -40 to 140 F
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Includes: Mounting bracket, self-centering shaft adapter, 3mm crank

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

120v

Torque:

88 lb-in

Features:

Internal Aux Switch

NEMA 2

Fail Safe Mode:

Spring Return

Operating Temp Range:

-40 F to 140 F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Torque
Fail Safe Mode
CURRENT ITEM
Product Image of Two Position Damper Actuator w/ Spring Return and internal aux. switches (88 lb-in)
Two Position Damper Actuator w/ Spring Return and internal aux. switches (88 lb-in)
SKU: MS4110A1200
(3)
Actuator
120v
88 lb-in
Spring Return

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great price and very fast delivery!!!

By far the best price and next day delivery! Very happy customer and I will order from them again.
Suz
Michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised.

This damper control works well, easy to setup. Supply House was fantastic with really fast delivery and a good price. Much faster and lower price than my local supplier.
BWW
Butler Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is fine, price and service 'are great

The part is the part. They didn't manufacture it, they just sold it. That said, it was the lowest price by far, and shipping was super fast, like 2 days. I'm a fan for sure!
CT DIYer
Preston, CY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy