Apply to be a TradeMaster!
Main product image of Direct Coupled Actuator w/ Spring Return, 24V (44 lb-in Torque)
Magnifying glass
Hover image to zoom

Direct Coupled Actuator w/ Spring Return, 24V (44 lb-in Torque)

Brand:
Honeywell
SKU:
MS8105A1030
Rating:
(6)
Q&A:
(0)
Direct Coupled Actuator w/ Spring Return, 24V (44 lb-in Torque)
Magnifying glass
Hover image to zoom
$242.50 each
In Stock
In Stock
Get 13 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque

Description

–


MS8103, MS4103, MS7503, MS7403, MS8105, MS4105, MS7505, MS7405 Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air-conditioning (HVAC) systems. They can drive a variety of quarter-turn, final control elements requiring spring return fail-safe operation.

MS8105A1030 Features:
  • Fast acting 45 second drive time
  • 2 position spring return
  • Control signal on/off

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Application:

HVAC

Voltage:

24V

Torque:

44 lb-in

Temperature Range:

-40° to 150°F

Frequency:

50-60 Hz

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Crank Arm Kit for S03 and S05 Series Actuators
SKU: STRN-CRK-01
Honeywell

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Heater problem

Finding this part online was a lifesaver and a huge savings. We received it in two days and it didn't take long to install it. Everything works great! Thank you!
Kathy
Twin Falls, ID
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service, Great Product

Needed this motorized unit to replace one that died on my geothermal furnace water flow valve. No water flow, no heat or cooling!! Shipping was super fast! The product came quickly and did the job. I was back up and running with very little down time. Thanks for the fast shipping and great price!!
Homeowner Handyman
Columbus, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality actuator

Well built solid actuator. Works great
dnt
Middle TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell actuator

Love this actuator. A bit expensive but very strong and easy to install. I used this actuator on Heavy Duty 20" x 16" manual opposed blade dampers with 1/2" control rods. Spring return. I did not like the flimsy dampers made by honeywell but the actuator is great. I would rate it right up there with products such as Belimo. Good stuff.
DNT
Middle TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Operation

Controlling the filling on a Thank
Antonio
Chihuahua, Mexico
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Seller

These Honeywell controllers are very positive, easy to install and hook up.
A C
Celina, Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy