Shop Resideo Sale
Main product image of Floating Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator
Magnifying glass
Hover image to zoom
Floating Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator
Magnifying glass
Hover image to zoom
$368.38 each
In Stock
In Stock
Get 41 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Temperature Range (F)
-40°F to 149°F

Description

–
Includes: Mounting bracket, self-centering shaft adapter

Overview:
The MS7505 is a 44 lb-in (5Nm), spring return direct-coupled, low voltage actuator that accepts floating, on/off (SPDT), or modulating (0/2-10 Vdc) control and feedback for: air dampers, air handlers, ventilation flaps, louvers, and ball valves.

Features:
  • Brushless DC submotor with electronic stall protection on all models
  • Self-centering shaft adaptor (shaft coupling) for wide range of shaft sizes
  • Models available with combined floating and modulating control in a single device
  • Models available with an internal end switch
  • Access cover to facilitate connectivity
  • Durable plastic housing with built-in mechanical end limits
  • Spring return direction field selectable
  • Shaft position indicator and scale
  • UL (cUL) listed and CE compliant
  • All models are plenum rated per UL873

Specs

–
Actuator Type:

Damper

Valve

Application:

HVAC

Torque:

44 lb-in

Control Signal:

Floating

SPDT

On/Off Switch

Supply Voltage:

24 Vac/dc

Temperature Range (F):

-40°F to 149°F

Product Type:

Actuator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of Floating Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator
Floating Spring Return 44 lb-in., 5 Nm, Direct Coupled Actuator
SKU: MS7505A2030
(3)

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Direct Replacement

My chilled water valve actuator was sticking occasionally, and I replaced it with this direct replacement which saved the company almost $1,000. I will buy from Supplyhouse again!
Joe
Indianapolis, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I wanted

Worked great right out of the box
Wendell
VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I came back and buy again

Honeywell is a great name for controls
Oscar
Chihuahua, Mexico
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy