Apply to be a TradeMaster!
Main product image of AquaPUMP Hydronic 3-Speed Circulator Pump, 34 GPM, PC3F2699IUF00
Magnifying glass
Hover image to zoom

AquaPUMP Hydronic 3-Speed Circulator Pump, 34 GPM, PC3F2699IUF00

Brand:
Resideo
SKU:
PC3F2699IUF00
Rating:
(2)
Q&A:
(1)
AquaPUMP Hydronic 3-Speed Circulator Pump, 34 GPM, PC3F2699IUF00
Magnifying glass
Hover image to zoom
$490.41 each
In Stock
In Stock
Get 8 Tomorrow, Jul 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Max Flow (GPM)
34 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Temperature Range (F)
32°F to 104°F

Description

The PC3F in-line , wet rotor circulator with universal flange is designed for applications in closed loop hydronic heating and cooling systems, as well as in solar powered systems. The pump is non-submersible and for use in dry, frost free, well ventilated installations.

Features:
  • Universal flange
  • 6-1/2" Flange to flange
  • 145 psi Maximum water pressure
  • 230° F (110° C) Maximum fluid temperature
  • Three speed (manual selector) speed is set via rotary switch integrated in the terminal board
  • Speed 1 pulls 0.3 amps and 32 watts, speed 2 pulls 0.5 amps and 55 watts and speed 3 pulls 0.75 amps and 85 watts
  • The 3-speed in-line wet rotor circulator is designed for closed-loop hydronic heating and cooling systems

Specs

Type:

Circulator Pumps

Max Flow (GPM):

34

Voltage:

115V

Max Pressure (PSI):

145

Temperature Range (F):

32°F to 104°F

Housing Material:

Cast Iron

Speeds:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Type
Max Flow (GPM)
Voltage
Max Pressure (PSI)
CURRENT ITEM
Product Image of AquaPUMP Hydronic 3-Speed Circulator Pump, 34 GPM, PC3F2699IUF00
AquaPUMP Hydronic 3-Speed Circulator Pump, 34 GPM, PC3F2699IUF00
SKU: PC3F2699IUF00
(2)
Circulator Pumps
34
115V
145
3-Speed Pump
33
115V
145

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy this product again

the product is very esay to use all the part are well biult and need not have a master degree to understand the directions.
Josh
Suttons Bay, Mi
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again

Used this pump as a replacement on high head radiant floor system. Multiple position pump flanges makes installs easy. So quiet I had to feel it to see if it was running. Great value compared to other like pumps available. Also like the speed control switch on this pump as it seems more sturdy and precise than others I have used. Wire terminals easy to access.
Pipeman
Rocklin, Ca.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the pipe diameter

Asked by matongo 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

1 1/4"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy