Shop Resideo Sale
Main product image of 1/6 HP, NRF-36 3-Speed Circulator Pump
Magnifying glass
Hover image to zoom

1/6 HP, NRF-36 3-Speed Circulator Pump

SKU:
103400
Rating:
(10)
Q&A:
(6)
1/6 HP, NRF-36 3-Speed Circulator Pump
Magnifying glass
Hover image to zoom
$616.08 each
In Stock
In Stock
Get 39 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
36 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
A residential or light commercial, maintenance free, axial flanged, in-line, cast iron, wet rotor, circulation pump for hydronic heating systems.

Specifications
  • Pump Body Material: Cast Iron
  • Electrical Rating: 115V
  • Motor: 3300 RPM Full Speed
  • Full Load Current: 2.30 Amp
  • Thermal Protection: Impedance
  • Inlet/Outlet: Flanged
  • Max. Operating Pressure: 150 PSI (10 bars)
  • Max. Operating Temperature: 240°F (115°C)

Specs

–
Material:

Cast Iron

Amperage:

2.3

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

3-Speed Pump

Horse Power:

1/6

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Flow Range (GPM):

0-36

Max Flow (GPM):

36

Head Range (ft.):

0-34

Max Head (Ft):

34

Hertz:

60

Phase:

1

RPM:

3300

Max Temp (F):

225°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Max Pressure (PSI)
Type
Max Flow (GPM)
CURRENT ITEM
115V
150
3-Speed Pump
36

You May Also Need

Product Reviews

4.3 out of 10 reviews
90% would recommend this product
4.3
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
40%
3 star
0%
2 star
10%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

The High Head Workhorse!

This pump is the one we always spec these days to deal with high head applications like Rinnai's and NTI boilers. This and the NRF-25 have replaced 6 B&G pumps we used to have to stock, making inventory much simpler to maintain. Only negative is that with B&G shifting manufacturing to China, their has been a bit more in-warranty return than in the past, but I assume this is just a quality control issue that B&G is aware of and will be addressing over time. Warranty return and credit has been no problem, regardless of supplier. PexSupply.com has proven to have excellent pricing, delivery times and customer service support and has become our primary Hydronics supplier over the last year.
VS

Most Liked Negative Review

Early Failure

This pump seized up and quit pumping in less than 2 years of operation in a hot water heating system.
Showing 1-10 of 10 reviews

Easy to install and compact

Replaced the old pump and appreciated that it did not need external lubrication. Quiet and smooth. Would buy again.
Durango
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Boiler heated water

A Good pump.Extremely important to install with the motor in the horizontal position. Very pleased with Supply House service.
Jim
St.Louis. MO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a Hydronic standard for us.

We use this product regularly whenever we need something larger than the NRF 25 that B&G manufactures. it has proven to be reliable for use with wall hung boilers that require an exterior circulator pump. it is not an ECM pump but for applications requiring a fixed output, the three speed capability is very helpful in minimizing inventory.
Randy the hydronics guy
Chapel Hill, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement for NRF-22

I purchased this pump to replace a NRF-22 that I had installed on my snow melt system. The NRF-22 wasn't providing enough flow. The NRF-36 fit in place without any piping modifications. Only complaint is a very small electrical box.
Gringo
Greenwood MO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Early Failure

This pump seized up and quit pumping in less than 2 years of operation in a hot water heating system.
TomAB
Eastern Virginia
12 years ago
Was this review helpful to you?

Quiet pump

Replaced our original 3 speed oil lubricated circulator for our radiant heat system with this maintenance free pump and couldn't be happier. It is extremely quiet and other than re-plubming for the difference in voulet length, installation was a breeze.
Bboy
San Jose, CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump

This pump replaced a B&G Series 100 Pump with 8 Feet of Head Pressure and 33 GPM. I always had issues in where the return temperature was off by over 30-40 degrees and it took over an hour before the old pump had a difference of at least 25-30 degrees. This pump (NRF-36) within 10 minutes at start up does the trick. It is used for radiant heating applications. Because of the head pressure and speed I was able to move the air out of the system without having to fast fill the system. Also it is a great pump if you are going to add extra zones for radiant in the future. This is all you need.
The Cheetah
Lovely NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The High Head Workhorse!

This pump is the one we always spec these days to deal with high head applications like Rinnai's and NTI boilers. This and the NRF-25 have replaced 6 B&G pumps we used to have to stock, making inventory much simpler to maintain. Only negative is that with B&G shifting manufacturing to China, their has been a bit more in-warranty return than in the past, but I assume this is just a quality control issue that B&G is aware of and will be addressing over time. Warranty return and credit has been no problem, regardless of supplier. PexSupply.com has proven to have excellent pricing, delivery times and customer service support and has become our primary Hydronics supplier over the last year.
RD the Hydronics Guy
Chapel Hill, NC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bell&gossett are the best circulator pum

the 3 speed pump is perfect for instaling boilers in paralell
dannoo1
moravia ny
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simply the best (so far)

We live in New Jersey in a typical colonial with a 30' head between the basement boiler pump and the baseboard radiators in the finished attic. This pump can circulate all floors. There is nothing better you can do to improve the efficacy and efficiency of circulated hot water heating than upgrade your pump.
CJV123
New Jersey (NYC-Area)
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: What is the warranty on this pump?

Asked by welder bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The warranty on this pump is 3 years.

Was this review helpful to you?

Q: Can the impeller be changed on this unit? Is there a parts break out of this unit?

Asked by TPS 13 years ago

Add your answer

* Required Field
-

I don't think that replacement parts are available for this particular pump.

Was this review helpful to you?
-

No, You can't change the impeller because you can't find anyone that sells parts for this pump. Pretty reliable little pump but not serviceable. You have to go to the bigger pumps to get parts for them. I have one as a backup.

Was this review helpful to you?
- "Water man Stan"

Not sure about, but if you contact manufacture, they could let you know. If unit has much use on it, I would just replace entire assembly. Sent from my iPad

Was this review helpful to you?
-

While anything can break (enter my grandkids) my pump has run 180-degree water nonstop for four years straight without a hitch. Most of the time it has been on medium but recently I've turned it up to high to measure the wood consumption in my outdoor boiler (my thinking is it will burn less, which so far appears to be the case). I don't remember a parts diagram but there could have been. Hope this helps. --Mark

Was this review helpful to you?

Q: i have a boiler system from the early 1940's. It has 4 zones with 4 B&G pumps with a serial number MOT-6-3-H. I need to replace them with newer circulator pumps. 2 units will be pumping to upstairs apartments and i estimate the head at around 15'. for the 2 lower apartments i am looking at NFR-25's and the NFR-36 on the uppers. does this sound correct or do you recommend a different set up?

Asked by td 13 years ago

Add your answer

* Required Field
- "Water man Stan"

I think it would work, but I would contact the manufacture of the pump with what you have now & ask for their recommendations. Sent from my iPad

Was this review helpful to you?

Q: is this pump a good replacement for the discontinued slc-25 that is making a lot of noise at the boiler.

Asked by repair dad 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The NRF-22 circulator (part 103251) is the recommended replacement for the obsolete SLC25.

Was this review helpful to you?

Q: Will Taco flanges on my boiler work with this pump?

Asked by Gary 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this pump works with standard flanges.

Was this review helpful to you?
- Anonymous

Yes, this pump definitely works with Taco flanges.

Was this review helpful to you?
- RD the Hydronics Guy

Taco and others make a variety of flanges, so this will be a generic answer. Yes, they will work, however you may need to rotate them 90 degrees to match the flange orientation of this casting vs. the original Taco pump flange orientation. Rotating the flanges if they are soldered in place and the flange plate itself is fixed relative to the flange central body can require a level of technical skill that may prove to be a challenge. I was able to solve this issue just this weekend on a job with a couple of 3/4" Sharkbite couplings on either side of the pump piping. I just cut the copper, installed the couplings and then rotated the flange to be correct for the new pump. Of course, this approach requires supporting the pump somehow so it's own weight doesn't cause the pump motor body to rotate out of the horizontal plane. B&G supplies square cut seal rings with it's pumps, however, they don't supply flange bolts, so you'll need to reuse the ones that were there. Good luck!

Was this review helpful to you?

Q: Hi, I'm not getting good enough circulation with a NRF 22 circulator pump. Will the NRF 36 drop in to replace the NRF 22 without changing plumbing? Thanks

Asked by Jim Koch 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They have the same flange-to-flange dimensions, so you will not need to repipe the system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy