Apply to be a TradeMaster!
Main product image of 1/8" NPT Wet Differential Pressure Sensor (0-5, 0-10, 0-25, 0-50 PSID)
Magnifying glass
Hover image to zoom

1/8" NPT Wet Differential Pressure Sensor (0-5, 0-10, 0-25, 0-50 PSID)

Brand:
Honeywell
SKU:
PWT50
Rating:
(0)
Q&A:
(0)
1/8" NPT Wet Differential Pressure Sensor (0-5, 0-10, 0-25, 0-50 PSID)
Magnifying glass
Hover image to zoom
PWT50 has been discontinued
Discontinued March 7, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
1/4" MNPT Wet Differential Pressure Sensor (10/20/40 PSID)
Brand:
Honeywell
SKU:PWTA40-X
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Mount
Vertical
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Material
Stainless Steel

Description

The PWT Series wet/wet differential pressure sensors provide reliable, accurate measurement and control of many applications, including pump differential pressure, chiller/boiler differential pressure drop, and CW/HW system differential pressure.

Features:
  • The PWT Pressure Sensors incorporate microprocessor profiled sensors for exceptional accuracy and reliability.
  • Field-selectable 4-20 mA, 0-5 Vdc, or 0-10 Vdc output.
  • Jumper-selectable slow or fast response time.
  • Switch-selectable pressure ranges.
  • The jumper-selectable output switch for normal (4-20 mA) or reverse (20-4mA) operation provides application flexibility.
  • Rugged, die-cast enclosure provides NEMA 4 sealing.
  • Jumper-selectable port swap feature.
  • All models offer both push button and digital input to zero the output.

Specifications:
  • Connection Size (in.): 1/8 in. NPT female, stainless steel 17-4 PH
  • Pressure Range (psi): 0-5, 0-10, 0-25, 0-50 psid
  • Output: 4-20mA, 0-5Vdc or 0-10Vdc selectable
  • Voltage: 12 to 30 Vdc or 24 Vac
  • Operating Temperature Range (F): 14 F to 131 F
  • Operating Temperature Range (C): -10 C to +50 C
  • Display: None

Specs

Connection Size:

1/8"

Connection Type:

NPT

Material:

Stainless Steel

Mount:

Vertical

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm