Shop Resideo Sale
Main product image of Remote Bulb Refrigeration Temperature Controller w/ -30 to 90 F temp. setting and 8 ft. capillary
Magnifying glass
Hover image to zoom

Remote Bulb Refrigeration Temperature Controller w/ -30 to 90 F temp. setting and 8 ft. capillary

Brand:
Honeywell
SKU:
T6031A1136
Rating:
(8)
Q&A:
(2)
Remote Bulb Refrigeration Temperature Controller w/ -30 to 90 F temp. setting and 8 ft. capillary
Magnifying glass
Hover image to zoom
$166.57 each
In Stock
In Stock
Get 2 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
90°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Differential
3.5° to 16°F
Product Highlight: Switch Action
SPDT

Description

–
Provide limit or temperature control in refrigerated areas where remote mounting of sensing element is required.

Specifications:
  • Application: Provides control of cooled or refrigerated space
  • Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Dimensions (mm) :143 mm high x 51 mm wide x 57 mm deep
  • Approvals, Underwriters Laboratories Inc. : File SA481, Vol. 3, Sec. 5, Guide SPFY
  • Approvals, Canadian Standards Association :Certified: File No. LR95329-1
  • Contact Ratings :120 Vac-- 8.0 AFL, 48.0 ALR; 240 Vac-- 5.1 AFL, 30.6 ALR
  • Voltage: 120 Vac; 240 Vac
  • Setpoint Temperature Range (F) : -30 F to +90 F
  • Operating Temperature Range (F) :125 F Maximum
  • Operating Temperature Range (C): 52 C Maximum
  • Type : Remote bulb
  • Sensor Element :Copper bulb
  • Capillary Length (ft) : 8 ft
  • Capillary Length (m): 2.4 m
  • Bulb Size (in.) : 3/8 in. diameter x 3 in. long
  • Bulb Size (mm): 10 mm diameter x 76 mm long
  • Differential Temperature (F) : 3.5 F to 16 F
  • Switching: 1 SPDT

Features:
  • Liquid-filled copper elements provide rapid sensing to control the compressor system.
  • Control temperature in a duct, tank, freezer or cooler.
  • Controller element can be directly immersed in the controlled medium.
  • Adjustable control setpoint.
  • Ambient temperature compensation provides good temperature control.
  • Refer to T775 Electronic Remote Temperature Controller where more exact control is required and/or remote controller location is preferred.

Specs

–
Capillary Length:

8'

Min Temp (F):

-30°F

Max Temp (F):

90°F

Temperature Range:

-30° to 90°F

Differential:

3.5° to 16°F

Switch Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.63 out of 8 reviews
100% would recommend this product
4.63
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Good unit

Easy to install
Rigs
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Seems like I need a new one every few years. This time it was the wiring at fault, but happy to keep this one on hand.
MikeK
Oakland, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Perfect item to replace the old temperature switch. The adjustment for the to set the box at a 3.5 degree swing is just right. The temperature prob was just the right length to reach the fan 3' from the switch with about 1 left over
bait man
west chester pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pretty good price

this thermostat is very simple to install
G from G
Guymon OK
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very accurate

I've used these four 15 years and have never had one fail.
JFW
SC
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4 out of 5 not bad

Used this thermostat for some heat tape that we installed. Only 1 broke witnin 3 months. Pex was good about crediting us for the defective part.
Nonna
Michigan
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

heat tape control

this control is used in our near-arctic environment to provide heat tape protection of above ground outside water lines in the winter. Any type of tape can be used with this control. The heat tape is switched on and off as per outside temperatures. This control is very reliable and solves frozen water line problems.
Quick Eddie
Frostbite Falls, MN
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value refrigeration control

I am using this to control the temperature on my beer dispenser. It replaced a much more expensive Ranco electronic digital control that went defective after only a couple years of operation. It works very well and has a versatile SPDT (Single Pole Double Throw) switch. Wiring was easy and can be from top or bottom. The only drawback compared to my old unit is that the tube connecting the sensor bulb isn't as flexible as a wire.
David Sorkin
North Plainfield, NJ
16 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Do you know if there is one identical to this except with a higher control range maybe up to 120 degrees?

Asked by fmi 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

not with those specs.

Was this review helpful to you?

Q: Can I use it to power on and off my RV's refrigerator to keep it at the setting temperature of the dial?

Asked by Craig 12 years ago

Add your answer

* Required Field
-

All it does is open or close a circuit based on set temp. So long as your rv fridge is as simple as flipping a switch then it will work just fine. I used it along with a deep freezer to keep my beer at the right temp while fermenting/lagering

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy