Shop Resideo Sale
Main product image of Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Sensors
Magnifying glass
Hover image to zoom

Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Sensors

Brand:
Honeywell
SKU:
T775R2001
Rating:
(0)
Q&A:
(0)
Electronic Temp Controller w/ 2 Temp Inputs, 4 SPDT Relays, 2 Sensors
Magnifying glass
Hover image to zoom
$536.96 each
In Stock
In Stock
Get 2 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v, 24V
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Height (Inches)
8.15625" Height
Product Highlight: Width (Inches)
4-13/32" Width
Product Highlight: Depth (Inches)
2-15/16" Depth

Description

–
The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features
  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models


Specifications
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature is required.
  • Type: Reset option-NEMA 1
  • Relay Outputs: 4 SPDT
  • Sensor Inputs : 2
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: T775-SENS-WR (1)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Output Reset: Yes
  • Floating Output: 2

Specs

–
Application:

Electronic Remote Temperature

Output:

4 SPDT

Relay

Sensor Inputs:

2

Voltage:

120v

240v

24V

Hertz:

50

60

Contact Ratings 24v:

10.0 A Resistive

Contact Ratings 120v:

125 VA Pilot Duty

58.8 ALR

9.8 AFL

1/2 hp

Contact Ratings 240v:

29.4 ALR

4.9 AFL

1/2 hp

125 VA Pilot Duty

Height (Inches):

8.15625"

Width (Inches):

4-13/32"

Depth (Inches):

2-15/16"

Sensor Type:

1097 ohm @ 77 F PTC

(2) 50021579-001

Max Dist To Sensor:

Up to 1000 ft

Bulb Size:

1/4" x 2"

Min Temp (F):

-40°F

Temperature Range (F):

-40°F to 248°F

Max Temp (F):

248°F

Accuracy:

+/-1° at 77°F

Throttling Range:

1°F to 150°F

Ambient Operating Temperature:

-40°F to 140°F @ 60 Hz

-40°F to 125°F @ 50 Hz

Features:

Output Reset

NEMA-1 Enclosure

Floating Output:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1097 ohm Outdoor Air Temperature Sensor
SKU: T775-SENS-OAT
Honeywell

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy