Shop Resideo Sale
Main product image of 1097 ohm Electronic Temperature Sensor w/ 8" insertion
Magnifying glass
Hover image to zoom
1097 ohm Electronic Temperature Sensor w/ 8" insertion
Magnifying glass
Hover image to zoom
$127.26 each
In Stock
In Stock
Get 27 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 150°F

Description

–
The T775 temperature sensors are 1097 Ohm sensors for use with the T775 Series 2000 electronic standalone controller in commercial heating and cooling applications.

Features
  • Use the T775-SENS-OAT to measure outside air temperature. Some typical applications for the 50021579-001 and T775-SENSWT/WR sensors include:
  • Monitoring return air temperatures
  • Monitoring discharge air temperatures
  • Monitoring mixed air temperatures All sensors:
  • Fast response time and highly accurate
  • 1/2 in. (6.35 mm) stainless steel probe with a thermally conductive epoxy
  • 1,097 Ohms PTC at 77×F (25C)
  • The 50021579-001 is a standard temperature sensor for indoor applications
  • The T775-SENS-WR is a water resistant sensor with 5 ft leads
  • The T775-SENS-WT is a water tight sensor with 6 ft leads
  • The T775-SENS-OAT is for sensing outdoor air temperature and is housed in a weatherproof case for outdoor use (knockouts allow for 1/2 in. conduit connection)
  • Two year warranty

Specs

–
Sensor Type:

1097 K ohm PTC @ 77 F

Temperature Range (F):

40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy