| Application: | Heat Only |
|---|---|
| Stages: | 1 Heat |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Power Method: | Hardwired |
| Terminal Designations: | R C W |
| Color: | White |
| Operating Temp Range: | 32° to 122°F |
| Switch Position: | AF (Ambient + Floor) F (Floor Only) |
| Accuracy (Temp): | 0.9°F |
| Ambient Setting Temp (F): | 40° to 86°F |
| Floor Setting Temp (F): | 40° to 104°F |
| Dimensions: | 4.9" x 2.8" x 0.9" |
| Max Temp Differential: | 1°F |
| Electrical Rating: | Max. 0.5A @ 24 VAC |
| Sensor Element: | Thermistor |
| Voltage: | 24V |
A floor sensor with 10' cord is included with the TH114-AF-024T.
Yes, this thermostat can be used in that application, although it is geared more towards electric radiant.