Apply to be a TradeMaster!
Main product image of 1/2" Sweat Connection Zone Valve, normally open, no manual opener, for Steam applications (24v)
Magnifying glass
Hover image to zoom

1/2" Sweat Connection Zone Valve, normally open, no manual opener, for Steam applications (24v)

SKU:
V8043J1003
Rating:
(0)
Q&A:
(0)
1/2" Sweat Connection Zone Valve, normally open, no manual opener, for Steam applications (24v)
Magnifying glass
Hover image to zoom
V8043J1003 has been discontinued
Discontinued June 16, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • Suitable for use 15 psi low pressure steam application..


Specifications
  • 24V 1/2 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Steam (low pressure) Control
  • Connection Type : Sweat
  • Pipe Size: 1/2?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Open
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 50 F to 240 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to open
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: No
  • Type: For low pressure (15 psi) steam application

Specs

–
Application:

Zoning

Size:

1/2"

Connection Type:

Sweat

Position:

Normally Closed

Voltage:

24V

Flow Capacity (Cv):

8

Material:

Brass

Wiring:

18" Leads

Body Pattern:

Straight-Through

2-Way

Hertz:

60

Max Ambient Temp (°F):

125°F

Width (Inches):

3-1/2"

Depth (Inches):

2-3/8"

Max Close-Off PSI:

8 psi

Height (Inches):

4.375"

Max Temp (F):

200°F

Temperature Range (F):

40°F - 200°F

Min Temp (F):

40°F

Valve Action:

Spring Return to Close

Power Consumption:

7.2 VA

Static Pressure:

300 psi

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Position
Voltage
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 1/2" Sweat Connection Zone Valve, normally open, no manual opener, for Steam applications (24v)
1/2" Sweat Connection Zone Valve, normally open, no manual opener, for Steam applications (24v)
SKU: V8043J1003
1/2"
Sweat
Normally Closed
24V
8
1/2"
Sweat
Normally Closed
24V
3.5
1/2"
Sweat
Normally Closed
24V
1
1/2"
Sweat
Normally Closed
24V
3.5
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM