Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way Equal Percentage, Spring Return Ball Valve w/ 2-Position Actuator (7.4 Cv)
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way Equal Percentage, Spring Return Ball Valve w/ 2-Position Actuator (7.4 Cv)

Brand:
Honeywell
SKU:
VBN2BJPX6200
Rating:
(0)
Q&A:
(0)
3/4" NPT 2-Way Equal Percentage, Spring Return Ball Valve w/ 2-Position Actuator (7.4 Cv)
Magnifying glass
Hover image to zoom
$594.03 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
7.4 Cv
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
44 lb-in Torque

Description

Note: Image displayed does not represent actual product.

The VBN2 2-Way Control Ball Valves and VBN3 3-Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions. These control ball valves can be ordered alone or with spring return or non-spring return actuators.

Features:
  • Max static pressure 360 psi (250°F)
  • Medium: Water/glycol solutions up to 50%. Use globe valves for steam control.
  • Fluid temperature range: -22 to +250°F
  • Spring return actuators field-configurable for A-port normally open or normally closed fail safe.
  • Equal % flow insert. Largest Cv rating in each valve size is full port, as noted
  • Nickel-chrome plated brass or 316 stainless steel ball and stem
  • ANSI class IV leakage (0.01% of Cv)

Specs

Body Pattern:

2-Way

Flow Capacity (Cv):

7.4

Size:

1/2"

Connection Type:

Threaded

Close Off Pressure:

130 psi

Fail Safe Mode:

Spring Return

Voltage:

24 VAC

Torque:

44 lb-in

Actuator Type:

Floating

2-Position

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy