Shop Resideo Sale
Main product image of 1" NPT 3-Way Equal Percentage, Spring Return Ball Valve w/ 2-Position Actuator (8.6 Cv)
Magnifying glass
Hover image to zoom

1" NPT 3-Way Equal Percentage, Spring Return Ball Valve w/ 2-Position Actuator (8.6 Cv)

Brand:
Honeywell
SKU:
VBN3CJPX6400
Rating:
(0)
Q&A:
(0)
1" NPT 3-Way Equal Percentage, Spring Return Ball Valve w/ 2-Position Actuator (8.6 Cv)
Magnifying glass
Hover image to zoom
$698.20 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
8.6 Cv
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
44 lb-in Torque

Description

–
The VBN3 3-Way Control Ball Valves and VBN3 3-Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating, and air conditioning (HVAC) systems to provide two-position or modulating functions. These control ball valves can be ordered alone or with spring return or non-spring return actuators.

Features:
  • Equal % A to AB, linear B to AB
  • B-port Cv reduction of 20% approximates constant total loop flow
  • Nickel-chrome plated brass ball and stem
  • Convert to 2-way by plugging B port (plug not provided)
  • Spring return actuators field-configurable for A-port normally open or normally closed fail safe.
  • Mixing or diverting control with the same valve
  • ANSI Class IV (0.01%) seat leakage on both A and B ports
  • Available with NEMA 3R actuator enclosure

Specs

–
Body Pattern:

3-Way

Flow Capacity (Cv):

8.6

Size:

1"

Connection Type:

Threaded

Close Off Pressure:

50 psi

Fail Safe Mode:

Spring Return

Voltage:

24 VAC

Torque:

44 lb-in

Actuator Type:

Floating

2-Position

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy