Shop Limited Time Deals
Main product image of 1/2" Sweat Linear Flow Valve (3.2 Cv)
Magnifying glass
Hover image to zoom

1/2" Sweat Linear Flow Valve (3.2 Cv)

Brand:
Honeywell
SKU:
VC6831AA1111
Rating:
(0)
Q&A:
(0)
1/2" Sweat Linear Flow Valve (3.2 Cv)
Magnifying glass
Hover image to zoom
VC6831AA1111 has been discontinued
Discontinued February 15, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
24v Floating 3-wire actuator w/ aux. switch
SKU:VC6834ZZ11
(1)
Order by today, receive 4 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.2 Cv
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT or floating controller such as a room thermostat, Aquastat control, or flow switch.

Features
  • Two-way or three-way valves.
  • Minimal actuator power consumption. ? Double insulated actuator.
  • Quick-connect or one-meter cable electrical connections available.
  • Safe for use with potable water.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing (floating/modulating models available with 120 second timing).

Specs

Product Type:

Valve Actuator

Ambient Temperature:

32 to 140 F

Max Ambient Temp (°F):

140°F

Min Ambient Temp (°F):

32°F

Position:

Normally Closed

Actuator Type:

Floating

Control Signal:

24 Vac Floating

Flow Capacity (Cv):

3.2

Voltage:

24V

Timing:

120 Seconds

Body Pattern:

2-Way

Pipe Size:

1/2"

Connection Type:

Sweat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM