Apply to be a TradeMaster!
Main product image of 6" Flanged Globe Mixing Valve (400 Cv)
Magnifying glass
Hover image to zoom
6" Flanged Globe Mixing Valve (400 Cv)
Magnifying glass
Hover image to zoom
$3,923.57 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Mon, Oct 12
Flow Capacity (Cv): 
400
170

Lift Gate

–
This product weighs 150 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Cast Iron
Product Highlight: Flow Capacity (Cv)
400 Cv
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
VGF Flanged Globe Valves are used for 2-position or modulating control of hot water or chilled water-glycol solutions up to 50% concentration in heating, ventilation and air conditioning (HVAC) systems. They can be operated by ML6984/7984, ML6420/6425, ML6421/7421 Electric Linear Actuators, MP953 Pneumatic Actuators, Modutrol Motors with Q5001 valve linkage, or MN/MS Series Direct Coupled Actuators with Q5020 or Q5022 valve linkages. Three-way bodies are available in mixing or diverting style with equal percentage and linear flow characteristics, respectively. For boiler/chiller bypass applications requiring tight close-off, use VGF31/32LD diverting valves. For outdoor temperature compensation of building supply water, or modulating control of heat exchangers, use VGF31/32EM mixing valves.

Features
  • ANSI Class 125 and Class 250 cast iron bodies with flanged end connections.
  • Face-to-face flange dimensions per ANSI/ISA S75.03 standard.
  • Sizes from 2-1/2 to 6 inches.
  • Stainless steel trim standard for long life span.
  • Self-adjusting packing.
  • Accurate positioning with equal percentage and linear flow characteristics to ensure precise temperature control.
  • Universal bonnet for direct-coupled electric and pneumatic actuators for easy mounting, or linkage coupled Modutrol Motors and MN/MS Series direct coupled actuators.
  • Constant total flow throughout full plug travel (3-way diverting models).
  • Not suitable for combustible gasses.

Specs

–
Application:

Mixing

Size:

6"

Material:

Cast Iron

Flow Capacity (Cv):

400

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Flow type:

Equal Percentage

Body Pattern:

3-Way

Max Pressure (PSI):

175

ANSI/ASME Rating:

125

Fluid Temperature Range:

20 to 250 F

Stem Travel:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would buy this again

Fit just right. The price was great in stock. It is up and running. Thanks!
Dr. HVACR
Norfolk VA.,
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match!

Replaced an existing valve that seized and this matched up perfectly, easy swap, great price, and fast shipping.
Chewie
Los Angeles
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

3 way mixing valve for heating hot water loop.
Mark
Livonia, MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: hi I will like to know the dimensions over all from flange to flange and also how many holes are on it because I am trying to replace a old one and i have to make it fit on very tide spot

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve measures 13 7/8" from flange to flange. It has 4 holes on each flange. Please refer to the following manual for more information: http://s3.pexsupply.com/manuals/1301492053957/52031_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy