Apply to be a TradeMaster!
Main product image of 3" Three Way Flanged Mixing Valve w/ Equal Percentage Flow
Magnifying glass
Hover image to zoom
3" Three Way Flanged Mixing Valve w/ Equal Percentage Flow
Magnifying glass
Hover image to zoom
$1,874.48 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Mon, Oct 12
Flow Capacity (Cv): 
115
320

Lift Gate

–
This product weighs 258 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: Flow Capacity (Cv)
115 Cv
Product Highlight: Height (Inches)
10.75" Height

Description

–
VGF Flanged Globe Valves are used for 2-position or modulating control of hot water or chilled water-glycol solutions up to 50% concentration in heating, ventilation and air conditioning (HVAC) systems. They can be operated by ML6984/7984, ML6420/6425, ML6421/7421 Electric Linear Actuators, MP953 Pneumatic Actuators, Modutrol Motors with Q5001 valve linkage, or MN/MS Series Direct Coupled Actuators with Q5020 or Q5022 valve linkages. Three-way bodies are available in mixing or diverting style with equal percentage and linear flow characteristics, respectively. For boiler/chiller bypass applications requiring tight close-off, use VGF31/32LD diverting valves. For outdoor temperature compensation of building supply water, or modulating control of heat exchangers, use VGF31/32EM mixing valves.

Features
  • ANSI Class 125 and Class 250 cast iron bodies with flanged end connections.
  • Face-to-face flange dimensions per ANSI/ISA S75.03 standard.
  • Sizes from 2-1/2 to 6 inches.
  • Stainless steel trim standard for long life span.
  • Self-adjusting packing.
  • Accurate positioning with equal percentage and linear flow characteristics to ensure precise temperature control.
  • Universal bonnet for direct-coupled electric and pneumatic actuators for easy mounting, or linkage coupled Modutrol Motors and MN/MS Series direct coupled actuators.
  • Constant total flow throughout full plug travel (3-way diverting models).
  • Not suitable for combustible gasses.

Specs

–
Application:

Mixing

Size:

3"

Max Pressure (PSI):

400

Fluid Temperature Range:

20 to 250 F

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Flow Capacity (Cv):

115

Width:

8-1/4"

Height (Inches):

10.75"

Length:

12-1/2"

Bonnet Size:

1-3/8"

Valve Action:

Step up to close A-AB

Mixing

Stem Travel:

3/4"

Max Pressure Differential (PSI):

58 psi

Static Pressure:

ANSI 250

Leakage Rating:

Port A seat leakage: 0.5%

Port B seat leakage 1.0%

Controlled Fluid:

Chilled or hot water with up to 50% Glycol

Valve Type:

Globe

Body Pattern:

3-Way

Flow type:

Equal Percentage

ANSI/ASME Rating:

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy