Apply to be a TradeMaster!
Main product image of 1/2" Three-Way Mixing Unitary Valve (Port A 2.5 Cv, Port B 1.6 Cv)
Magnifying glass
Hover image to zoom

1/2" Three-Way Mixing Unitary Valve (Port A 2.5 Cv, Port B 1.6 Cv)

Brand:
Honeywell
SKU:
VP522A1039
Rating:
(0)
Q&A:
(0)
1/2" Three-Way Mixing Unitary Valve (Port A 2.5 Cv, Port B 1.6 Cv)
Magnifying glass
Hover image to zoom
$2,117.57 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Flow Capacity (Cv)
1.6 Cv
Product Highlight: Spring Range
2 psi to 13 psi

Description

–
Three-pipe, sequencing, pneumatically operated water valve for controlling both hot and cold water flow in fan-coil and induction units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Corrosion resistant.
  • Molded-in composition discs for tight shutoff.
  • Flare connections for easy installation.
  • Operator rotates 360 degrees for convenient air piping alignment.
  • Port A: 2.5 Cv, Port B: 1.6 Cv

Specs

–
Type:

Unitary Mixing Valve

Size:

1/2"

Body Pattern:

3-Way

Max Temp (F):

250°F

Min Temp (F):

35°F

Flow Capacity (Cv):

1.6

Spring Range:

2 psi to 13 psi

Temperature Range (F):

35°F to 250°F

Air Connections:

1/8" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Flow Capacity (Cv)
1/2"
3-Way
1.6

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy