Apply to be a TradeMaster!
Main product image of WT8840 Water Heater Gas Valve Control, NG - 2" Spud, 4" W.C., WT8840A1500
Magnifying glass
Hover image to zoom

WT8840 Water Heater Gas Valve Control, NG - 2" Spud, 4" W.C., WT8840A1500

Brand:
Resideo
SKU:
WT8840A1500
Rating:
(15)
Q&A:
(0)
WT8840 Water Heater Gas Valve Control, NG - 2" Spud, 4" W.C., WT8840A1500
Magnifying glass
Hover image to zoom
$210.23 each
In Stock
In Stock
Get 13 Tomorrow, Aug 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Body Pattern
90° with 1/2" Inlet and 1/2" Inverted Flare Outlet
Product Highlight: Temperature Range (F)
32°F to 150°F

Description

WATER HEATER GAS VALVE, STANDING PILOT WITH PIEZO, SETPOINT 55-155F, SPUD LENGTH = 2", BRACKET= OFFSET, REGULATOR SETTING= 4" W.C., GAS TYPE=NATURAL GAS

The WT8840 series is the Water Heater Control for trade use to replace WV8840 valves used in AO Smith and Bradford White Water Heaters. It is designed for use in Standing Pilot applications using an immersion well for water temperature sensing. An included integrated NTC temperature sensor reads water temperature within the appliance up to 221 F (105 C).

Application
The WT8840 Water Heater Control is designed for use in Standing Pilot applications using an immersion well for water temperature sensing. All models of WT8840 include an integrated NTC temperature sensor.

The WT8840 is powered from a thermopile heated by the standing pilot flame. CS8840 pilot assemblies are designed for use with this control.

The immersion well for sensing water temperature has matched NTC thermistor sensors. These sensors provide the fail-safe mechanism through which the WT8840 can provide both accurate water temperature control as well as water temperature limit (Temperature Cut-Out [TCO]) function.

Features:
  • Application: Gas control
  • Comments: 87C TCO
  • Mounting: Mounting in the upright position
  • Temperature Ratings (F): Ambient-- 32 F to 150 F; TCO Limit-- 189 F
  • Setpoint Temperature Range (F): Valve-- 55F to 155F
  • Pressure Regulator Setting (psi): 4.0 in. wc
  • Inlet/Outlet Size (in.):1/2 in. NPT x 1/2 in. Inverted Flare
  • Capacity: Min. 30 ft3/hr, Max. 75ft3/hr

Specs

Fuel Type:

Natural Gas

Body Pattern:

90° with 1/2" Inlet and 1/2" Inverted Flare Outlet

Temperature Range (F):

32°F to 150°F

Pressure Reg Setting:

4" W.C. (Pilot & Main)

Spud Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of WT8840 Water Heater Gas Valve Control, NG - 2" Spud, 4" W.C., WT8840A1500
WT8840 Water Heater Gas Valve Control, NG - 2" Spud, 4" W.C., WT8840A1500
SKU: WT8840A1500
(15)

You May Also Need

Product Reviews

4.53 out of 15 reviews
93% would recommend this product
4.53
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
7%
3 star
7%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Excellent updated product

Not only did I get the exact product I needed, but it was also new and improved. The reason the old product failed is because a plastic tip inserts into the water heater and the hot water over time wears out the plastic tip so it leaks. The new unit has a metal tip so it shouldn't fail like the original unit.
VS

Most Liked Negative Review

Faint smell of natural gas

This gas control valve works, and solved the problem of the intermittent functionality of the water heater... HOWEVER! I installed properly, per specs, with yellow teflon sealer tape, and noticed a faint smell of gas afterwards. I took apart and used the gas putty to seal the gas connection instead, and STILL LEAKS!!! The smell is not super strong, but you can smell it faintly if you go into the same room, and very noticeable less than a foot from the control valve. Seems to be leaking from upper left or right of the valve and it's driving me nutz! Apparently, this is normal due to a relief valve on it or something... But breathing gas can't be good, in my opinion. Just glad I don't have LP! I was going to have my landlord pay me back for fixing this... But now I might just take it on the head :(
Showing 1-10 of 15 reviews

Defective

Installed gas valve lit pilot and dial on thermostat would not adjust, had to install the original gas valve that is only giving my brothers family 100° water. Returned the valve and waiting on a replacement…..
MJK
Ohio USA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faint smell of natural gas

This gas control valve works, and solved the problem of the intermittent functionality of the water heater... HOWEVER! I installed properly, per specs, with yellow teflon sealer tape, and noticed a faint smell of gas afterwards. I took apart and used the gas putty to seal the gas connection instead, and STILL LEAKS!!! The smell is not super strong, but you can smell it faintly if you go into the same room, and very noticeable less than a foot from the control valve. Seems to be leaking from upper left or right of the valve and it's driving me nutz! Apparently, this is normal due to a relief valve on it or something... But breathing gas can't be good, in my opinion. Just glad I don't have LP! I was going to have my landlord pay me back for fixing this... But now I might just take it on the head :(
Max
Santa Cruz, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Works as expected.
Darrell
Houston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supplyhouse again

I ordered my water heater control valve and supplyhouse got it to me quickly without a problem and the part was packed well. SupplyHouse is a business and website.
home owner
Fernley Nv
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement part works great.

Received the replacement part next day. Fits perfectly, works great.
Steve
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot water is back!!!!

Product came in a timely manner and solved the hot water issue we were having.
Jimmie
Jenison, MIchigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast

Came as promised
Sk
Nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very reasonably price

It was as described. Fast shipping and very reasonably price
not a plumber
Alaska
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal

Arrived timely and worked like a charm.
Doug
Okla
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct part

This was a direct replacement for a Bradford 50 gallon extra recovery heater. It has the updated metal temperature sensor well cover. Easy install and is working like new. Supply house shipping was next day and packaged well. Thanks.
Handyman74
Delaware
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy