Shop Resideo Sale
Main product image of WT8840 Water Heater Gas Valve Control, NG - 1" Spud, 4" W.C., WT8840A1000
Magnifying glass
Hover image to zoom

WT8840 Water Heater Gas Valve Control, NG - 1" Spud, 4" W.C., WT8840A1000

Brand:
Resideo
SKU:
WT8840A1000
Rating:
(106)
Q&A:
(0)
WT8840 Water Heater Gas Valve Control, NG - 1" Spud, 4" W.C., WT8840A1000
Magnifying glass
Hover image to zoom
$183.08 each
In Stock
In Stock
Get 81 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Body Pattern
90° with 1/2" Inlet and 1/2" Inverted Flare Outlet
Product Highlight: Temperature Range (F)
32°F to 150°F

Description

–
WATER HEATER GAS VALVE, STANDING PILOT WITH PIEZO, SETPOINT 55-155F, SPUD LENGTH = 1", BRACKET= OFFSET, REGULATOR SETTING= 4" W.C., GAS TYPE=NATURAL GAS

The WT8840 series is the Water Heater Control for trade use to replace WV8840 valves used in AO Smith and Bradford White Water Heaters. It is designed for use in Standing Pilot applications using an immersion well for water temperature sensing. An included integrated NTC temperature sensor reads water temperature within the appliance up to 221 F (105 C).

Application
The WT8840 Water Heater Control is designed for use in Standing Pilot applications using an immersion well for water temperature sensing. All models of WT8840 include an integrated NTC temperature sensor.

The WT8840 is powered from a thermopile heated by the standing pilot flame. CS8840 pilot assemblies are designed for use with this control.

The immersion well for sensing water temperature has matched NTC thermistor sensors. These sensors provide the fail-safe mechanism through which the WT8840 can provide both accurate water temperature control as well as water temperature limit (Temperature Cut-Out [TCO]) function.

Features:
  • Application: Gas control
  • Comments: 87C TCO
  • Mounting: Mounting in the upright position
  • Temperature Ratings (F): Ambient-- 32 F to 150 F; TCO Limit-- 189 F
  • Setpoint Temperature Range (F): Valve-- 55F to 155F
  • Pressure Regulator Setting (psi): 4.0 in. wc
  • Inlet/Outlet Size (in.):1/2 in. NPT x 1/2 in. Inverted Flare
  • Capacity: Min. 30 ft3/hr, Max. 75ft3/hr

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

90° with 1/2" Inlet and 1/2" Inverted Flare Outlet

Temperature Range (F):

32°F to 150°F

Pressure Reg Setting:

4" W.C. (Pilot & Main)

Spud Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of WT8840 Water Heater Gas Valve Control, NG - 1" Spud, 4" W.C., WT8840A1000
WT8840 Water Heater Gas Valve Control, NG - 1" Spud, 4" W.C., WT8840A1000
SKU: WT8840A1000
(106)

You May Also Need

270-Degree Yellow Resettable Thermal Switch, 415-43676-02
SKU: 415-43676-02
Bradford White

Product Reviews

4.91 out of 106 reviews
98% would recommend this product
4.91
out of 106 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
3%
3 star
0%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

It works - replacement for older model with the plastic spud

The spud cracked on the original, which ruined the thermostat. Our water was only reaching about 90F before shutting off. The rest of the water heater was in good shape at 9.5 years old, no need to drop $800+ to replace. This one has a metal spud to better withstand temperature changes. Replacement took about 2 hours including draining the tank (I wanted to clear out sediment anyway) and I went ahead and cleaned the burner and replaced the pilot assembly and thermal switch while I was working on it, just so all the "breakable" parts are new.
VS

Most Liked Negative Review

Anyone seen this before

Had a honeywell gas valve catch fire
Showing 1-10 of 106 reviews

It worked

I've made several purchases from SupplyHouse over the years and have always received brand new parts that work right out of the box. Though I ended up finding out that my problem was only a reset button after I installed the valve (grrrr!) I left it installed anyway. SupplyHouse has *always* shipped my parts within a day of ordering (which is a huge plus because typically if we need a part... um... we need it now!) and the couple times I've ever had to reach out to them via email they were responsive. You may pay just a bit more from SupplyHouse... but you get what you pay for.
RDSWYSD
West
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct fit and arrived fast

I checked the Resideo/Honeywell catalog first to make sure this was the correct replacement part for my water heater that wouldn't stay lit. Couldn't source it anywhere locally. Arrived next day from Supply House and installed perfectly!
MrFixIt
Ann Arbor, MI
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

So far so good!
Sugarbear
Baltimore MD
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Returning was so easy

I ordered it for my Bradford water heater. But realized that I only needed the ignition coil and was able to return it back with ease. This is my favorite place to shop.
G Hawkins
Memphis TN
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fits perfectly
Nixie
Mays Landing NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact product replacement I needed.

Customer service rep was extremely helpful. Walked through the product specifications and explained difference between 2 choices. When my HVAC technician installed the product, he stated he would look to use Supply House in the future.
BA
Delaware
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement and quick delivery

Thanks Again
Tommy C
Centreville Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Fast shipping & product works as expected.
Jaydon
Georgetown, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I know where to go when I need stuff now

Great product direct fit
Billy
Marysville, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Replacement part for my water heater
Mikee
Whiting IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy