| Application: | Heat Pump Multi-Stage (Heat/Cool) |
|---|---|
| Stages: | 3 Heat/2 Cool |
| Programmability: | Programmable 7 Day |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Fan Control Auto Changeover Large Display Wireless |
| Power Method: | Hardwired Battery |
| Changeover: | Manual Auto |
| Temperature Range (F): | 50°F - 99°F (Cooling) 40°F - 90°F (Heating) |
| Max Temp Differential: | 1°F |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Voltage: | Low voltage 24V 750mV |
| Color: | Premier White |
| Height: | 4-23/25" |
| Width: | 6-2/5" |
| Humidity Control: | No |
| Depth: | 1-19/46" |
| Wireless: | Yes |
That is not a WIFI or internet ready thermostat.
Yes it can, there are 3 different lock settings. Page 17 http://s3.supplyhouse.com/product_files/Honeywell%20-%20YTH8320ZW1007%20-%20User%20Guide.pdf
Yes it will.
yes, it will work without internet.
No this unit does not have these terminals.