Shop Resideo Sale
Main product image of Master Plus Wi-Fi 7 Day Programmable 2H/2C or 3H/2C w/ Heat Pump Thermostat
Magnifying glass
Hover image to zoom

Master Plus Wi-Fi 7 Day Programmable 2H/2C or 3H/2C w/ Heat Pump Thermostat

Brand:
Bluefin
SKU:
THBF855-WIFI
Rating:
(2)
Q&A:
(0)
Master Plus Wi-Fi 7 Day Programmable 2H/2C or 3H/2C w/ Heat Pump Thermostat
Magnifying glass
Hover image to zoom
$83.63 each
In Stock
In Stock
Get 121 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
5-1-1 Day, 7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/2 Cool Heat Pump
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

–
Note: This product can not be powered by batteries

Features:
  • Up to 2 Heat, 2 Cool conventional
  • Up to 3 Heat, 2 Cool Heat pump
  • 7 Day, 5/1/1 programmable or Non-programmable
  • 24V power
  • Large, easy to read clear LCD touchscreen
  • Various backlight color optional
  • Auto Changeover
  • Easy menu driven programming
  • Intuitive wake, leave, return, sleep programming icons
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments
  • Keypad lockout

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Changeover:

Manual

Auto

Color:

White

Mount:

Horizontal

Stages:

3 Heat/2 Cool Heat Pump

User Interface:

Touchscreen

Options:

Auto Changeover

Large Display

Fan Control

Programmability:

5-1-1 Day

7 Day

Programmable

Wireless:

Yes

Voltage:

24V

Power Method:

Hardwired

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Changeover
User Interface
Options
Programmability
CURRENT ITEM
Product Image of Master Plus Wi-Fi 7 Day Programmable 2H/2C or 3H/2C w/ Heat Pump Thermostat
Master Plus Wi-Fi 7 Day Programmable 2H/2C or 3H/2C w/ Heat Pump Thermostat
SKU: THBF855-WIFI
(2)
Multi-Stage (Heat/Cool)
Heat Pump
Manual
Auto
Touchscreen
Auto Changeover
Large Display
Fan Control
5-1-1 Day
7 Day
Programmable
Multi-Stage (Heat/Cool)
Heat Pump
Auto
Touchscreen
Fan Control
Wireless
7 Day
Programmable
Heat Pump
Multi-Stage (Heat/Cool)
Auto
Push Button
Wireless
Large Display
Cell Phone Compatible
7 Day
Programmable
Heat Pump
Multi-Stage (Heat/Cool)
Manual
Auto
Touchscreen
Auto Changeover
Large Display
Fan Control
7 Day
Programmable

You May Also Need

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Doesn't work properly

Trying to use this on a Mr cool heat pump, no heat. Finally had to get a different brand which works perfectly. They exchanged it same problem. Blue fin has no tech support number. I have 40 years experience this was a great disappointment
Gary
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An excellent thermostat for consumers

This is probably one of the better thermostats that you could possibly buy compared to hardware stores !!! The fact that this has swing and many other adjustments, that makes it energy, efficient, and easy to use I personally don't use the Wi-Fi function and it's nice to have a thermostat in which you do not have to use that function. The only reason this thermostat did not receive five stars is because the screen that controls everything while programming can sometimes stick and cause difficulties while changing the programming. But other than that the program works correctly the thermostat temperature works correctly and the swing that I've adjusted to what I enjoy works perfectly Wiring was very simple. I did have to add one extra wire, the c wire for consistent power for this thermostat. Luckily, for me, I had one extra wire, not being used in the walls. The one thing to realize is that this certain thermostat is not battery back up. so therefore it does not have a battery compartment, so don't get it confused with the ones that do because the plastic body looks identical.
Some experience homeowner
San Diego ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy