Apply to be a TradeMaster!
Main product image of Safgard 24SV Low Water Cutoff w/ Auto Reset - 24V
Magnifying glass
Hover image to zoom

Safgard 24SV Low Water Cutoff w/ Auto Reset - 24V

SKU:
45-245
Rating:
(4)
Q&A:
(0)
Safgard 24SV Low Water Cutoff w/ Auto Reset - 24V
Magnifying glass
Hover image to zoom
$118.34 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Max Pressure (PSI)
160 MAX PSI

Description

–
Heavy Duty Design with Automatic Reset

24 VAC Automatically restarts burner on return of normal water level. Provides contacts for optional low-water alarm.

Specs

–
Application:

Hot Water Boilers

Voltage:

24V

Reset Type:

Automatic

Power Consumption:

8 VA

Switch:

SPDT

Max Pressure (PSI):

160

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Reset Type
Hot Water Boilers
24V
Automatic
Electronic, (24V) Man. Reset 3/4" NPT Low Water Cut-Off, Remote Probe w/ NEMA 4 Enc. (Water)
SKU: LFM0243R-1
Steam Boilers
Hot Water Boilers
24V
Manual
Hot Water Boilers
24V
Automatic

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy product again. Super fast shipping

Exact replacement.
Jay
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed for a great price

This was the part I needed to replace a part that failed.
Rob
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed I would purchase again.

Working as expected. No issues so far, not expecting any.
Steve Q
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low water cut off switch

Arrived on time and was just what I needed.
Chucky
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy