Apply to be a TradeMaster!
Main product image of Safgard 1100H3 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
Magnifying glass
Hover image to zoom

Safgard 1100H3 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V

SKU:
45-1103
Rating:
(2)
Q&A:
(0)
Safgard 1100H3 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
Magnifying glass
Hover image to zoom
$122.84 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Max Pressure (PSI)
160 MAX PSI

Description

–
  • Compact Design
  • Automatic Reset
  • Burner Circuit Test Button
  • Power and Low Water LED Indicators
NOTE: This product does not include a wiring harness

Specs

–
Application:

Hot Water Boilers

Voltage:

24V

Reset Type:

Automatic

Power Consumption:

1 VA

Switch:

SPST

Max Pressure (PSI):

160

Max Water Temp (°F):

250°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Reset Type
CURRENT ITEM
Product Image of Safgard 1100H3 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
Safgard 1100H3 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
SKU: 45-1103
(2)
Hot Water Boilers
24V
Automatic
Hot Water Boilers
24V
Automatic
Safgard 1100 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
SKU: 45-1100
Hot Water Boilers
24V
Automatic

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A straightforward part but nervous about plastic threads

Used this to replace a 20 year old version of the same part that had a failed relay. Seems to work fine except the plastic threads had me nervous about cross threading and about how well they will hold up.
WL
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part, The right Price

The right part. The right Price. Quick delivery. What else could you want?
Butch
Derby, CT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy