Apply to be a TradeMaster!
Main product image of Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT
Magnifying glass
Hover image to zoom

Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT

Brand:
Taco
SKU:
LTR0243T-1
Rating:
(8)
Q&A:
(1)
Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT
Magnifying glass
Hover image to zoom
$131.83 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 (Hot Water) MAX PSI
Product Highlight: Voltage
24V
Product Highlight: Connection Type
Threaded Connection

Description

–
The Taco LTR Series Low Water Cutoff (LTR) is a microprocessor-based low water cutoff for detecting the presence of water in a boiler that provides reliable protection for residential and light commercial hot water boilers. It uses advanced signal processing to identify when the probe signal levels have decreased due to possible fouling. Thanks to these technologies, the LTR functions longer without requiring annual probe cleaning and maintenance and it functions normally under non-ideal installation conditions. A convenient, all-in-one design containing test button, plug n' play wiring harness and instant feedback maintenance LED lights.

Features:
  • One-piece sealed design for use with residential hot water boilers.
  • Test button to quickly verify correct installation and wiring.
  • Extended probe impedance sensitivity to 40K Ohms.
  • LED indicator lights: Green-to-red to indicate when boiler water level is low; amber LED to indicate when probe needs cleaning.
  • 24 VAC wiring harness.
  • Automatic reset when water level returns to safe level.
  • Compatible with gas-fired and oil-fired residential boilers.
  • Ideal for use with smaller high-efficiency boilers.

Specs

–
Application:

Hot Water Boilers

Max Pressure (PSI):

160 (Hot Water)

Type:

Electronic

Reset Type:

Automatic

Voltage:

24V

Sensitivity:

20000 ohms

40000 ohms Extended Operation

Max Ambient Temp (°F):

120°F

Power Consumption:

1.5 VA

Thread Size:

3/4"

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Reset Type
Voltage
Hot Water Boilers
Automatic
24V
Electronic, (24V) Man. Reset 3/4" NPT Low Water Cut-Off, Remote Probe w/ NEMA 4 Enc. (Water)
SKU: LFM0243R-1
Steam Boilers
Hot Water Boilers
Manual
24V

You May Also Need

Product Reviews

4.63 out of 8 reviews
100% would recommend this product
4.63
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great product

It fits perfectly. I hope it works for a long time, it's been only one month since I installed it.
Me
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM part!

Factory OEM part
Leatherman
Des Moines ,Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM part

Good prices , good selection and stock but really great people they are my go to for online purchases.
Rod Brace
Des Moines Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM replacement

They tend to short out after 5-6 months in service. Taco tech support says they are working on an upgrade. Seems that the 24v units are a problem
Randy
Lancaster
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another GREAT PRICED Supply House product

Easy ordering, Super fast Shipping. Perfect Fit!! Everything I expected From Supply House
Rich
Cathage, ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

Best service
maz
ozone park ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will pass this on to others for the price was right a

Small in size making easy to find a location,, Shipping was great and the extra part that I added to the order where also at a great saving.
Joe the handy man
Northern Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and easy installation.

LWCO arrived quickly as promised and was a perfect fit. The instructions were easy to follow and made installation easy. Optional part on my hydronic system but I wouldn't fire the boiler without it. Added safety for minimal cost and effort.
John
Staten Island, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this model come with a wiring harness?

Asked by Ben 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes it comes with a 24VAC Wiring Harness.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy