Apply to be a TradeMaster!
Main product image of CycleGard CG400-2090 Low Water Cutoff - 24V (Steam)
Magnifying glass
Hover image to zoom

CycleGard CG400-2090 Low Water Cutoff - 24V (Steam)

SKU:
45-410-2090
Rating:
(4)
Q&A:
(0)
CycleGard CG400-2090 Low Water Cutoff - 24V (Steam)
Magnifying glass
Hover image to zoom
$256.61 each
In Stock
In Stock
Get 39 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
15 (Steam) MAX PSI
Product Highlight: Voltage
24V

Description

–
Intermittent Level Test – Maximum Protection for Foaming Boilers
  • 15 Second Burner Off Delay
  • 30 Second Burner On Delay
  • Automatic Reset
  • Low Water Indicating Light
  • Includes: 3/4: Probe
  • Direct Boiler Mounting – Eliminates Blowdowns Burner circuit contacts open after 15 second delay in a low water condition. Delay prevents short cycling caused by momentary fluctuations in the boiler water level. Automatically reactivates burner circuit 30 seconds after water reaches the probe, allowing optional water feeder to raise water level above the probe. Intermittent Level Test (ILT) feature provides maximum boiler protection by removing power from the burner circuit at set intervals. 

    This model performs the ILT every 20 minutes for 90 seconds.

Specs

–
Application:

Steam Boilers

Switch:

SPDT

Max Pressure (PSI):

15 (Steam)

Type:

Electronic

Voltage:

24V

Power Consumption:

2.1 VA

Reset Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WFE-24V, Uni-Match Universal Water Feeder (24V)
SKU: 169550
McDonnell & Miller

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly as ordered. FAST!

Delivered a day quicker than promised! Exactly as ordered. Excellent service and stock
Jasper
Pennsylvania
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Description was spot on. Everything worked great.
EMarc
Brockton Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Everything came on time and it was exactly what was need thank you. Would definitely recommend this product.
Alfredo Zafra
Queens New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked perfectly!

Installed product as instructed.... fast and easy... no problems thus far!
Six
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy