Apply to be a TradeMaster!
Main product image of VXT-24 Water Feeder - 24V
Magnifying glass
Hover image to zoom

VXT-24 Water Feeder - 24V

SKU:
45-026
Rating:
(30)
Q&A:
(4)
VXT-24 Water Feeder - 24V
Magnifying glass
Hover image to zoom
$269.18 each
In Stock
In Stock
Get 92 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V

Description

–
This sku is the direct replacement for Slant/Fin 410-820-000

The Hydrolevel VXT steam boiler water feeder offers the homeowner the convenience of maintaining a safe water line in the boiler — automatically. In addition to this added convenience, The VXT is the first automatic steam boiler water feeder designed to monitor the amount of water added to a steam boiler. The addition of make-up water raises the oxygen level in a boiler and accumulates lime and other mineral deposits. Excessive boiler make-up water can cause cast iron boilers to rust internally, severely shortening the boiler’s life. Mineral deposits from too much make up water can impede heat transfer causing cast iron boiler sections to overheat and crack. Unlike any other water feeder, the VXT can protect the life of a boiler by exposing system leaks giving you the information you need to diagnose and repair the system before it’s too late.
  • Added Convenience -
    No more trips to the basement to add water to the boiler.
  • Universal Compatibility -
    Works with all probe and float type low water cut-offs.
  • Digital Feed Counter -
    Brightly illuminated feed counter displays the amount of water added to the boiler — essential in diagnosing water loss problems that can severely shorten the life of a steam boiler. Built-in memory prevents power interruptions from clearing the counter.
  • Programmable Feed Delay -
    Helps prevent flooded boilers. Allows time for condensate to return to the boiler before starting a feed cycle — ensuring that additional water is needed.
  • Programmable Feed Amount Settings -
    Six settings provide two ways to feed. 1-5 gallon settings now feed above the probe to restore the boiler’s normal operating level. Or, select LWCO setting to end the feed cycle when the low water cut-off re-energizes the burner.
  • Manual Feed Button -
    Allows for additional make-up water at the touch of a button. Manual feed amounts are recorded and added to the total gallons displayed by the feed counter.
  • Underfeed Protection -
    If one feed cycle is not sufficient to restore boiler operation, the VXT will delay and feed one additional cycle.
  • Lockout Flood Protection -
    The VXT locks-out to prevent steam system flooding and costly water damage if burner operation does not resume after two consecutive feed cycles.
  • On-Board Diagnostics -
    LED also indicates key control functions.

Specs

–
Application:

Steam Boilers

Type:

Electronic

Feed Rate:

2

Max Vessel Pressure:

15 psi

Max Pressure (PSI):

150

Connection Type:

Sweat

Size:

1/2"

Max Inlet Water Temp (F):

150°F

Power Consumption:

10 VA

Voltage:

24V

Reset Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Type
Feed Rate
Max Vessel Pressure
Max Pressure (PSI)
CURRENT ITEM
Steam Boilers
Electronic
2
15 psi
150
Steam Boilers
Electronic
1
25 psi
150
Steam Boilers
Float-Style
Electronic
5
15 psi
150

You May Also Need

Safgard 400 Non-Cycling Steam Primary Low Water Cutoff - 24V
SKU: 45-400-HYDROLEVEL
Hydrolevel

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.57 out of 30 reviews
93% would recommend this product
4.57
out of 30 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
3%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Yes I would use this product again

For many years I used Mcdonnell Miller but the VXT has so much more to offer. It's great that homeowners can monitor the amount of water their boiler is using. It's great to have the adjustable feed rate to compensate for not so perfect near boiler piping in most cases. My first experience with the VXT flooded the boiler after the first night. I should have known better and performed a broken union test after connecting it to limed up galvanized water lines. Something entered from the water lines or there may have been something in the seat from assembly, either way it's clear now and working great. This will be my choice of water feeders for future steam boiler installs and water feeder replacements.
VS

Most Liked Negative Review

VXT-24 is improved with screen?

I had to replace my VXT-24 water feeder. The solenoid valve failed and my steam boiler flooded along with basement and most of my house . I contacted Hydrolevel and they couldn't believe it. Well don't ask why I replaced it with like but I did. The one difference is a filter screen before the solenoid valve, Hopefullty it won't fail again.
Showing 1-10 of 30 reviews

Was Reasonably Priced

This Product Is Great And Works As Expected Unfortunately Now I Can Get It Cheaper At The Local Wholesaler
Phil
Massachusetts
7 months ago
Was this review helpful to you?

great vxt water feeeder

great products . easy to install .thanks supply house for good price
techx
boston
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Easy to install and at a decent price
John
Wilkesbarre, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes Supplyhouse awesome every purchase

Haven't used a product yet or needed to for Supplyhouse friendly live talk and quick delivery of product is worth 10 stars
Finz
Clayton de
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this item again

excellent
Haz
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The price is EXCELLENT and shipping was fast and ALWAYS reliable
HVAC guy
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is great product in service

good service
K
08901
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad out of the box

After installing a steam boiler, feeder wouldn't allow water through. Found the solenoid was the issue. Had to call supply houses by me, buy another feeder and replace the solenoid.
Kevin C.
Niskayuna, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

Easy for a professional to install. Works perfect. On first setup just know 2mins is longer than 2mins for first test fill.
Mr gray
New york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never any issues

Purchased from house supply and installed. Never had an issue
Phil
Western Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: If the automatic water feeder isn't working can you bypass it manually to add water when the low water cut off light is on?

Asked by Amy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Amy, thanks for writing in. Yes, the manual feed button allows for additional make-up water at the touch of a button. Manual feed amounts are recorded and added to the total gallons displayed by the feed counter.

Was this review helpful to you?

Q: is there a maximum city water pressure level for the input line? Thanks Bob

Asked by Bob 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Maximum Pressure is listed at 150psi

Was this review helpful to you?

Q: Can this unit work on a threaded piping system

Asked by Booty 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes, you would need threaded adapters.

Was this review helpful to you?

Q: what does the number on the display means? every time i turn on the boiler, all the water disappears from the tube and the boiler turns off and it waits for the water to come back to fill the tube, then the boiler turns on, what could be wrong with it?

Asked by max 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

The VXT displays the number of gallons it has feed into the boiler since it was installed or last reset.The boiler is turning off because of a low water condition. This is probably a result of lack of proper maintenance but could also be due to other reasons like improper installation. Check the forums on heatinghelp.com. Good luck!

Was this review helpful to you?
- Another PexSupply Customer

The number is the amount of times the water feeder replenished the water (you can reset this). If all the water is gone from the tube then you need to adj the settings on the feeder. Sent from my iPhone

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy