Apply to be a TradeMaster!
Main product image of 7" Automatic GVD Vent Damper, without harness
Magnifying glass
Hover image to zoom

7" Automatic GVD Vent Damper, without harness

SKU:
GVD-7PL
Rating:
(191)
Q&A:
(25)
7" Automatic GVD Vent Damper, without harness
Magnifying glass
Hover image to zoom
$239.22 each
In Stock
In Stock
Get 26 Fri, Sep 18
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Width (Inches)
11-7/8" Width
Product Highlight: Length
7-1/16"

Description

Note: This item does not come with a harness. Harness can be found here: GVD-UWK, 8' Harness w/ Conduit (Universal)

The Field Vent Damper works automatically to allow natural draft during appliance operation while preventing residual appliance heat and conditioned air from escaping during off cycles. It also prevents the infiltration of cold air during down drafts.

Safety Features
  • Dual safety switches allow the burner to fire only when the damper is in the open position. This unit will not interfere with existing appliance safety controls, when properly installed.
Operational Features
  • Operates with all 24 VAC, 60hz intermittent ignition and standing pilot ignition systems.
  • Stainless steel construction provides superior corrosion resistance.
  • Damper operation: power opens in 15 seconds, power closes in 15 seconds. Power is off at damper motor when it is at rest.
  • Hold open switch allows damper to be placed in an open position and taken out of service to assist with trouble shooting appliance problems.
  • Keyed wiring harness connector plug installs only one way, preventing incorrect wiring connection.
Dimensions
  • Pipe Size: 7"
  • Length: 7-1/16"
  • Height: 11-7/8"
  • Clearance: 1-7/16"
  • Exposed Pipe: 5-13/16"
How the GVD Works
  • The Field Vent Damper is installed in the vent pipe, after the draft hood, or barometric. During off cycles, it remains closed, preventing air flow through the vent. When there is a call for heat, the motor is energized, rotating the damper 90 degrees to an open position. Opening and closing takes approximately 15 seconds. When the damper is fully open, the burner is allowed to fire and flue gases pass freely through the vent. When the thermostat is satisfied, the burner stops, and the damper automatically closes. For service and trouble shooting, the damper can be locked in the open position.
Electrical Specifications
  • Minimum wiring requirements: 24 VAC - 18 gauge - 105 degrees C
  • Power requirements: 3 watts at 24 VAC, 60 Hz, when opening or closing

Specs

Diameter (Inches):

7"

Width (Inches):

11-7/8"

Length:

7-1/16"

Application:

Air Quality

Voltage:

24V

Clearance:

1-7/16"

Exposed Pipe:

5-13/16"

Motor Timing:

15 Seconds Power Open

15 Seconds Power Closed

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

CycleGard CG400-2090 Low Water Cutoff - 24V (Steam)
SKU: 45-410-2090
Hydrolevel

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.73 out of 191 reviews
97% would recommend this product
4.73
out of 191 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
12%
3 star
3%
2 star
1%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Hope this new motor last longer than the past ones

My damper would only stay open with the Hold Open button. When placing the button on, Automatic Operation, my motor could close the old damper, but could not open the damper. I would have to take the motor off and turn the damper open by hand and then reinstall the motor and put the button on Hold Open. As a safety feature, my boiler will not fire up unless the damper is open. So with the damper closed and my old motor not able to open the old damper I did not have any heat. Boiler would not fire up. Once I received the new motor and new damper. I took the old motor off the old damper and compared the manual force to open and close the new damper to the old damper. I realized the force for both was the same. I then decided to just install the new motor on my old damper and everything is working great. I have kept the new damper just in case someday I do need a new damper. I have been operating the damper with the Hold Open button for years, since these motors do not seem to last that long and are quite expensive. Hope this once last many years or I am going back to operating the system with the button on, Hold Open. By ordering the new motor and damper I was able to have a good comparison of the force required to open the damper.
VS

Most Liked Negative Review

Lasted barely a month, DO NOT BUY

I knew there was a reason I was putting off this review. I bought this product in addition to a new control box and the damper failed within one month. Now the damper just turns and turns causing the boiler to not initiate the burn sequence. Of course it's the middle of winter and 11pm when I come home to a cold house and find this frustrating situation. I will not be buying a new one, but will do a forced bypass of this worthless damper system.
Showing 1-10 of 191 reviews

Flue damper

Same as oem, quick delivery and good price.
Jeff
Tom's River nj
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

Product was as described and worked fine. Harness needs to be purchased separately. I didn't know that and had to purchase it separately again
Geno
Philly
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product againg

It work perfect
Pinky
Hightland NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part

thanks fast well informed shipping
Randy
tecumseh
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect!

Uninstalled the old one and install the new one, works perfect and no issue.
Galavier Group
Bronx, New York
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, on time, on budget

Perfect fit and easy to install
Jackson
Boston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again!

Worked perfectly! Needed two new ones for a double boiler retrofit. These fit the bill! Why the 4 star rating? Could have had a quicker shipping option, for a reasonable price, but luckily, there was adequate time to allow for the free shipping timeline.
pyropete
Santa Fe, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement

Replaced existing vent damper with new one. Great price, fast shipping
Bill
West Milford, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again and recommended to

Product work as it should, very easy installation no issue at all
Peter
Brooklyn NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Match

This was a perfect match to what came on this older boiler.
Jay
Denver
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

25 Questions
25 Questions
ASK A QUESTION

Q: I would like to replace the GVD-5 damper motor which served me 20 years before it became unreliable. Can I purchase just the motor assembly of the GVD-5PL without the vent tube and damper?

Asked by Rob H 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rob. The motor assembly used in the GVD-5 is SKU: 46491600 - https://www.supplyhouse.com/Field-Controls-46491600-Vent-Damper-Motor-Assembly-Plastic-Base

Was this review helpful to you?

Q: What's the difference between this model and the Gvd-RMA PL? Are they interchangeable or compatible with each other?

Asked by Ron 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ron. The GVD-RMA-PL is identical to SKU: 96-040 - https://www.supplyhouse.com/Crown-Boiler-96-040-Vent-Damper-Motor

Was this review helpful to you?

Q: Can I use this to replace the automatic vent on a Williamson-Thermoflo's GSA gas fired steam boiler. My old one is an effikal that was apparently recalled a few years back.

Asked by Anita 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

If you have an 8" vent, this should work in your application.

Was this review helpful to you?

Q: I changed control from honeywell s8610m1029 to a honeywell s8610u and now will not fire furanace unless auto damper is not plugged into contoler is this a wiring configeration between the new model controler.

Asked by DEAN 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, there were some configuration changes on this model.

Was this review helpful to you?

Q: Do I need to use the pilot vent plug on a 1993 Hydro Therm gas boiler? I am using this model to replace a Johnson Controls M35BA-2. Any help would be appreciated. Thanks.

Asked by Joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

If the boiler is standing pilot then you would not need to use the plug and if it is spark ignition then the plug should be used, but it is not mandatory.

Was this review helpful to you?

Q: It appears my old automatic GVD damper is no longer opening when a signal is sent by the thermostat. Can this product be self installed or a do I need a electrician?

Asked by Eric007 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it can be, but it is suggested that it be installed by a trained tech.

Was this review helpful to you?
-

I did it myself! Has been working great for 4 years. Just a bit of trial and error to get it to open when the thermostat sends the signal. If the wires are the same as the old one it would be super easy.

Was this review helpful to you?
-

I had no problem installing it myself it is just low voltage

Was this review helpful to you?

Q: I have a 5" Honeywell D80D1132 Auto Vent Damper, no longer made. This seems like a replacement, am I missing something? Thanks Tom

Asked by Gunner 12 years ago

Add your answer

* Required Field
- ALAN

This 110Volt damper should work, order the wire harness to make the installation easier.

Was this review helpful to you?

Q: is the 7" GVD vent damper can be replace my M35BC-4 johnson control with out changing the flue pipe? thank you

Asked by stilianos 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it is a direct replacement if going into a 7" duct. I would suggest replacing any damaged, and or rusted ductwork.

Was this review helpful to you?

Q: can this be installed on a chimney of a outdoor wood burner?

Asked by buck.10 12 years ago

Add your answer

* Required Field
- confusedbuck

I would not use in a wet weather it is not waterproof

Was this review helpful to you?
-

No! this is for Natural Gas flue pipes ONLY…. Sent from Windows Mail

Was this review helpful to you?

Q: I am changing my boiler from standing pilot to intermttent ignition with the honeywell kit,and I have controller number S8610U. It has the place to plug the damper onto the controller. Does the damper come with the 4 wire harness and plug to complete the instalation or do I have to order a seperate harness. I see that you also sell this damper less harness. Just tell me what I need Thanks--- Bill

Asked by Bill 13 years ago

Add your answer

* Required Field
- ALAN

I ordered the wiring harness seperately - a harness is not included.

Was this review helpful to you?
-

Harnesses have to be ordered separately

Was this review helpful to you?
-

The damper kit came with the cable and various harnesses that mated right into the controller for all the popular brands.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy