Apply to be a TradeMaster!
Main product image of Safgard 550SV Low Water Cutoff w/ Manual Reset & Test Button/Light, Shorter Probe - 120V
Magnifying glass
Hover image to zoom

Safgard 550SV Low Water Cutoff w/ Manual Reset & Test Button/Light, Shorter Probe - 120V

SKU:
45-551
Rating:
(1)
Q&A:
(0)
Safgard 550SV Low Water Cutoff w/ Manual Reset & Test Button/Light, Shorter Probe - 120V
Magnifying glass
Hover image to zoom
$200.38 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Voltage
120v

Description

–
Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition. Shorter probe for mounting in standard reducing tees.

  • Reliable Electronic Operation
  • Low Maintenance
  • Easy to Install
  • Inexpensive to Own and Operate
  • 100% Factory Tested

Specs

–
Application:

Hot Water Boilers

Switch:

SPDT

Max Pressure (PSI):

160

Type:

Electronic

Reset Type:

Manual

Features:

Shorter Probe

Voltage:

120v

Burner Off Delay:

15 Second

Burner On Delay:

30 Second

Electrical Ratings (ALR):

34.8 A @ 120 VAC (N.C)

Electrical Ratings (AFL):

5.8 A @ 120 VAC (N.C)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Hot Water Boilers
120v

You May Also Need

Safgard 650 Low Water Cutoff w/ Auto Reset & Test Button/Light - 120V
SKU: 45-650
Hydrolevel

3 Replacement Parts

EL1214-SV, 3/4" NPT Short Ceramic Probe (2-1/16" ID)
SKU: 45-215
Hydrolevel
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Great product at a great price
DIY'ER
South Dakota
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy