Apply to be a TradeMaster!
Main product image of HydroStat 12" Replacement Sensor
Magnifying glass
Hover image to zoom
HydroStat 12" Replacement Sensor
Magnifying glass
Hover image to zoom
$22.03 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
12" Thermistor Sensor Assembly

Specs

–
Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 3250-Plus Fuel Smart Hydrostat for Oil Boilers (Temperature Limit, LWCO, & Boiler Reset Control)
SKU: 48-3250
Hydrolevel

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Perfect fit

This sensor was installed on a Hydro level aquastat and it worked perfect.
Dr. Heat
Catskill,NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Carefull

When I bent the ground to make better contact it broke off. Be carefull.
Capt
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast shipping good quality products
MMS
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought another one.

Fits model 3200 just fine.
Z from Boston
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast no problem order

Needed a new temperature probe for my oil burner. Part worked perfectly. Fast no problem service. Thank you.
Jimbo
Long Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipment - item worked fine

Fast shipment; item worked just fine.
Max
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Extremely super super fast shipping, perfect fit
Repair Pro
Fort Washington, Maryland
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy