Shop Resideo Sale
Main product image of Model 3250-Plus Fuel Smart Hydrostat for Oil Boilers (Temperature Limit, LWCO, & Boiler Reset Control)
Magnifying glass
Hover image to zoom

Model 3250-Plus Fuel Smart Hydrostat for Oil Boilers (Temperature Limit, LWCO, & Boiler Reset Control)

SKU:
48-3250
Rating:
(38)
Q&A:
(2)
Model 3250-Plus Fuel Smart Hydrostat for Oil Boilers (Temperature Limit, LWCO, & Boiler Reset Control)
Magnifying glass
Hover image to zoom
$224.15 each
In Stock
In Stock
Get 76 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
For oil boilers. Cold Start or Warm Start operation. Thermal Targeting feature factory set to off position. Activation of Thermal Targeting feature will adjust boiler water temperature according to changes in heat load. IMPORTANT: Provides only temperature and reset functionality when installed on existing standard immersion well. LWCO functionality automatically activated when installed on ElectroWell

Temperature Limit
  • Universal replacement for common Aquastat* models
  • Provides cold start and tankless-coil operation
  • Easy to Set, dial type limit settings
  • Industry standard wiring designations

Boiler Reset
  • Lowers the boiler temperature to save fuel without sacrificing comfort
  • Easy to Install - No outdoor sensor required
  • Easy to Set - Just dial in the number of heating zones
  • Works with virtually any boiler

Low Water Cut-Off
  • Protects boilers from damaging low water conditions
  • Easy to install - No outdoor sensor required
  • Easy to set - Just dial in the number of heating zones

Specs

–
Voltage:

120v

Application:

Hot Water Boilers

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.32 out of 38 reviews
86% would recommend this product
4.32
out of 38 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
5%
3 star
0%
2 star
0%
1 star
16%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Simply the best brain for your boiler!

I purchased the Hydrostat 3250-Plus hoping it would help cycle my 4-zone and tankless coil boiler more efficiently than the Honeywell Aquastat. I purchased the wired temperature sensor as well. The Hydrostat 3250-Plus is the single best investment that I have made for my heating/hot water system. It is worth every penny spent as I stand to save upwards of at least $500 this heating season alone from the efficiencies of this single device. I have it set up to pre-purge and I am using the 4-zone economy settings. The Hydrostat works perfectly. It took me less than 20 minutes, start to finish, to install and set it up and program. I am elated that my fuel bill will be lower. But, what is more is the Hydrostat also gives priority to hot water. My wife and kids love not having to worry about cold water when showering or using the dishwasher. My four zones are also spot on. Th Hydrostat only hits its high limit in the morning, when it is extremely cold out, or when the boiler is in high heat demand. All other times its programming automatically adjust to lower high temperature settings. This is the difference between this unit and other style aquastats. With 5,000 square feet to heat, the old Honeywell was never this efficient in stepping down the high temperature settings as it did not have that capability built in like the Hydrostat 3250-plus does. Now my heating system works incredibly efficiently while providing even heat and priority hot water as well as a warm weather feature that automatically adjusts to outside conditions.
VS

Most Liked Negative Review

no

This was on a new boiler i bought from your company and broke after 3 months of work. Replaced it and will order a different one as a back up. Your store was grate and had me a replacement in 22 hours. i thought this would be a warrantee part. Put was told i needed to go thru the Beckett Corp to much work for a warranty.
Showing 1-10 of 38 reviews

I would buy again from the company

The product is great but the service, availability, and, delivery was super
Ginny
Eastern, CT
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hope never need to.

Works great and solved the problem. Very quick delivery
None
Maine
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Just put this part in last night's working great so far no issues was easy to do
Mike
Coventry,CT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Crap

Needed to replace after 1 year
J
Massachusetts
9 months ago
Was this review helpful to you?

I would buy this product again

Once again Supply House did not let down. Can very quickly and worked like a charm.... Even at my old age now a days... Easy install
Sonny
Cookstown NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was very happy with product

Part arrive when I was told it would was an exact match. Very happy with overall service, quality, and selection very nice thank you
Dude
Mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

had everything I needed to resolve my issue. delivery charges very reasonable and quick for ground shipping. glad I found this company and will use in the future
casper
richfield springs ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very cheaply made

I returned it next day and put my old honeywell back on. This thing wouldn't ven clamp hard enough to thermowell to keep it vertical . This thing is crap. Wouldn't last long. It's not going to save you money. My boiler woven start after i installed it. I reinstalled my honeywell and it started.
Steveo
Gray, Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product will buy again

Great prices, fast delivery and great service.
Al
Bronx,NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great innovative product.

Shipping was extraordinarily fast and the packaging was more than sufficient.
Ed
Auburn, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What legnth sensor comes with the unit?

Asked by Mathew 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The sensor lead is 12" long.

Was this review helpful to you?

Q: How long is the sensor wire that is included?

Asked by PD 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The sensor lead is 12" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy