Apply to be a TradeMaster!
Main product image of HydroStat EW-201, 3/4" NPT Standard Electro-Well w/ Standard Nut
Magnifying glass
Hover image to zoom

HydroStat EW-201, 3/4" NPT Standard Electro-Well w/ Standard Nut

SKU:
48-201
Rating:
(2)
Q&A:
(1)
HydroStat EW-201, 3/4" NPT Standard Electro-Well w/ Standard Nut
Magnifying glass
Hover image to zoom
$36.74 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
3/4" Standard Well for Hydrostat Controls

Specs

–
Size:

3/4"

Product Type:

Well
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

OS-100 Outdoor Sensor Kit for HydroStat 3200-PLUS and 3250-PLUS
SKU: 48-140
Hydrolevel

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exact fit for my old boiler

purchased the standard sized 3/4 NPT option. Not a plumber but the existing one "looked" bigger than 1/2 " LOL. closed off the boiler while it was a little warmer outside and the boiler was idle, doped up the threads on the new well and unscrewed the old well. Installed the new well without any more than a pint of water escaping and installed the new 3200+ fuel smart Hydrostat. Been working ever since with hydrostat set on 2 zones. Staying warm and saving fuel!
Sam
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Standard Electro-Well for Retrofit

Use for a Hydrolevel 3250-Plus Aquastat Upgrade. Makes a nice performance package.
Abenaqui
Antrim, New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product lead free?

Asked by Justin 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Justin! No, the 48-201 is not lead free.

Was this review helpful to you?