
| Application: | Heat or Cool Multi-Stage (Heat/Cool) |
|---|---|
| Stages: | 3 Heat/2 Cool |
| Programmability: | 7 Day |
| User Interface: | Touchscreen |
| Voltage: | 24V |
| Options: | Large Display Password Lockout Wireless Works with Sensor |
| Power Method: | Battery Dual Powered |
| Relay Output: | 6 (1A) |
| Mount: | Wall |
| Terminations: | R, C, W1/O/B, Y1, G, S1, S2 |
| Length (Inches): | 5-1/2" |
| Depth (Inches): | 1.19" |
| Height (Inches): | 4.73" |