Apply to be a TradeMaster!
Main product image of ICM175 Bypass Timer (10-1,000 Second Knob Adjust. Delay)
Magnifying glass
Hover image to zoom

ICM175 Bypass Timer (10-1,000 Second Knob Adjust. Delay)

SKU:
ICM175B
Rating:
(4)
Q&A:
(0)
ICM175 Bypass Timer (10-1,000 Second Knob Adjust. Delay)
Magnifying glass
Hover image to zoom
$19.48 each
In Stock
In Stock
Get 10 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
1 Amps
Product Highlight: Voltage
18/240 VAC
Product Highlight: Size
2" x 2"

Description

Bypass Timers ("ON delay interval timer," "Normally closed delay on make") are designed to bypass a control or device during start-up. Typically used to bypass a low pressure switch during compressor heat pump start-up or to bypass an oil pressure switch upon start-up. Helps to eliminate nuisance lockouts.

Features
  • Designed to bypass a low pressure switch or other device during start-up
  • Ideal for low ambient start-ups
  • Key component for "winter start" kits
  • Helps to reduce nuisance lockouts
  • Universal AC voltage operation
  • 10-1,000 second knob adjustable time delay
  • Epoxy-encapsulated circuitry

Mode of Operation - With power applied to the input, the load energizes immediately and remains energized for the length of the time delay, regardless of the state of the switch being bypassed. At the end of the time delay, the condition of the load is determined by the state of the switch.

Specs

Amperage:

1

Time Delay:

10-1000 Sec Knob Adjustable

Product Type:

Bypass

Voltage:

18/240 VAC

Amp Inrush:

10

Holding Current:

40 mA (minimum)

Frequency:

50-60 Hz

Size:

2" x 2"

Replaces:

32395

TD32

OEM:

Supco

MARS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICM175 Bypass Timer (10-1,000 Second Knob Adjust. Delay)
ICM175 Bypass Timer (10-1,000 Second Knob Adjust. Delay)
SKU: ICM175B
(4)

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fixes the problem!

Replacing like faulty unit.
Adam
Johnstown, CO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little Timer

Simple to connect and works great. I needed this timer in a hurry and Supply House truly came through. I depend on these guys and they deliver.
TC
Costa Mesa, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This timer works as expected very well.

I use it to control a damper for 3 minutes until the central heater has time to heat up. it works very well.
Richie
New Orleans
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliably performs intended functions

Replaced similar product in Unico Unichiller control system.
Ed on M
Washington, DC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy