Apply to be a TradeMaster!
Main product image of ICM207 Delay on Break Timer (3 Minute Fixed Delay)
Magnifying glass
Hover image to zoom

ICM207 Delay on Break Timer (3 Minute Fixed Delay)

SKU:
ICM207
Rating:
(2)
Q&A:
(0)
ICM207 Delay on Break Timer (3 Minute Fixed Delay)
Magnifying glass
Hover image to zoom
ICM207 has been discontinued
Discontinued March 23, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
ICM203 Delay on Break Timer (.03-10 Minute Knob Adjust. Delay)
SKU:ICM203B
(16)
Order by today, receive 67 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/240 VAC
Product Highlight: Amperage
1 Amps
Product Highlight: Size
2" x 2"

Description

–
Delay on Break Timers ("anti-short cycle", "ON delay on break") helps to protect air conditioning, refrigeration and heat pump equipment from damage which may be caused by the rapid short cycling of compressors.

Features
  • Universal voltage operation
  • Helps prevent scroll compressor reversal
  • 3 minute fixed time delay
  • Fast response time: 16ms
  • Compressor lockout/anti-short cycle timer
  • Eliminates relay chatter due to thermostat bounce or tampering

Mode of Operation - Upon application power, the load is energized. When the thermostat or other switch opens or there is a loss of power, the load is de-energized and the delay period begins. The compressor will not start again during the delay period. Restart occurs after the delay period has elapsed.

Specs

–
Time Delay:

3 Min Fixed

Product Type:

Delay on Break

Voltage:

18/240 VAC

Amperage:

1

Amp Inrush:

10

Frequency:

50-60 Hz

Holding Current:

40 mA (minimum)

Size:

2" x 2"

Replaces:

TL243

EAC-426-180

3310-183

32381

AC-100-3

OEM:

A-1

Robertshaw

Supco

Diversified

MARS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exact Replacement - On Time - Worked Correctly

Fast response and met my expectations
Jorgy
Woodhaven, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

Got this for added compressor protection
Gmiller
St. Joseph, Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?