Apply to be a TradeMaster!
Main product image of ICM208 Delay on Break Timer (5 Minute Fixed Delay)
Magnifying glass
Hover image to zoom

ICM208 Delay on Break Timer (5 Minute Fixed Delay)

SKU:
ICM208
Rating:
(2)
Q&A:
(0)
ICM208 Delay on Break Timer (5 Minute Fixed Delay)
Magnifying glass
Hover image to zoom
ICM208 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
ICM203 Delay on Break Timer (.03-10 Minute Knob Adjust. Delay)
SKU:ICM203B
(16)
Order by today, receive 67 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/240 VAC
Product Highlight: Amperage
1 Amps
Product Highlight: Size
2" x 2"

Description

–
Delay on Break Timers ("anti-short cycle", "ON delay on break") helps to protect air conditioning, refrigeration and heat pump equipment from damage which may be caused by the rapid short cycling of compressors.

Features
  • Universal voltage operation
  • Helps prevent scroll compressor reversal
  • 5 minute fixed time delay
  • Fast response time: 16ms
  • Compressor lockout/anti-short cycle timer
  • Eliminates relay chatter due to thermostat bounce or tampering

Mode of Operation - Upon application power, the load is energized. When the thermostat or other switch opens or there is a loss of power, the load is de-energized and the delay period begins. The compressor will not start again during the delay period. Restart occurs after the delay period has elapsed.

Specs

–
Product Type:

Delay on Break

Time Delay:

5 Min Fixed

Voltage:

18/240 VAC

Amperage:

1

Amp Inrush:

10

Frequency:

50-60 Hz

Holding Current:

40 mA (minimum)

Size:

2" x 2"

Replaces:

3310-305

AC-100-5

32382

EAC-426-300

TL245

OEM:

Diversified

MARS

Supco

A-1

Robertshaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
1-1/2" x 4-3/8" Copper Return Bend
SKU: 32382
1-1/2" x 4-3/8"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Correct replacement for 42-22756-02. Five minute delay.

Was worried that I kept seeing replacements for my original delay timer that only waited 30 sec to act as the recommended replacement for the no longer made 42-22756-02. Original was 5 minutes delay. This is the correct version made by ICM and it works perfectly with my Ruud Achiever 10 AC unit from 1994. Fast ship and you can't beat the price. Thanks SupplyHouse!
Stargazer
Denver, CO
6 years ago
Was this review helpful to you?

tTHIS IS WHAT WE NEEDED

WORKIN G GREAT THANKS
RANDY
DELAWARE OHIO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?