Apply to be a TradeMaster!
Main product image of ICM220 Lockout Protection Module, 18-30 VAC
Magnifying glass
Hover image to zoom

ICM220 Lockout Protection Module, 18-30 VAC

SKU:
ICM220
Rating:
(0)
Q&A:
(0)
ICM220 Lockout Protection Module, 18-30 VAC
Magnifying glass
Hover image to zoom
ICM220 has been discontinued
Discontinued April 4, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Lockout Protection Module, 18-30 VAC, ICM220B
SKU:ICM220B
(2)
Order by today, receive 7 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/30 VAC
Product Highlight: Size
2" x 2"

Description

–
Mode of Operation - Upon application of power with the safety switches closed, the load will energize. If any of the safety switches open for longer than 600 ms, the fault light will come on and the load will stay de-energized regardless of the state of the safety switches. Power must then be removed for 100 ms and safety switches must be closed in order to re-energize the load, upon which the fault light will be off.

ICM offers low cost lockout protection modules that monitor various switch inputs to help protect your compressor.

Features
  • UL 873 recognition as compressor controller
  • Low cost lockout relay
  • Helps eliminate nuisance lockouts typical of Series 84 and 93 impedance relays
  • Ideal for use with safety/interlock switches
  • Replaces impedance relays Series 84 and 93

Specs

–
Product Type:

Lockout Protection Module

Voltage:

18/30 VAC

Frequency:

50-60 Hz

Power Consumption:

2 Watts Max @ Lockout

Relays:

1 form C

Contacts:

2 amps @ 30 VAC resistive

Size:

2" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need