Apply to be a TradeMaster!
Main product image of ICM2807 Furnace Control Board
Magnifying glass
Hover image to zoom

ICM2807 Furnace Control Board

SKU:
ICM2807
Rating:
(2)
Q&A:
(0)
ICM2807 Furnace Control Board
Magnifying glass
Hover image to zoom
$445.03 each
In Stock
In Stock
Get 12 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Description:
The ICM2807 is a low cost fit, form and functional replacement for the Carrier HK42FZ017 furnace control boards.

Specifications:
Ambient Temperature:
- Operating: -40°F to 176°F
- Humidity: 5% to 95% R.H. (non-condensing) @ +55°F
Voltage Range: Line (98 to 132 VAC) @ 60Hz
Ignitor: 5A @ 120 VAC
Cool Blower: 10 HP, 120 VAC
Low Heat: 5A, 1/2 HP, 120 VAC
High Heat: 10A, 1 HP, 120 VAC
Inducer Motor: 4A, FLA-8.0 LRA @ 120 VAC
Gas Valve: 1.5A @ 30 VAC
EAC: 1A@120 VAC
Humidifier: 0.5A & 24 VAC

Specs

Product Type:

Control Board

Operating Temp Range:

-40° to 176°F

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Voltage Range:

Line (98 - 132 VAC) @ 60Hz

Inducer Motor:

4A, FLA-8.0 LRA @ 120 VAC

Cool Blower:

10 HP, 120 VAC

Cool Blower ON Delay:

1 Second

Cool Blower OFF Delay:

1 Second

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICM2807 Furnace Control Board
ICM2807 Furnace Control Board
SKU: ICM2807
(2)

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best price and super fast shipping-Thanks, we are warm again

The price was excellent and it was shipped very fast. I am glad it did as my old furnace control board was dead and temperatures were diving here in NY at the same time so being without heat was not an option! Thanks for your great prices and fast service I will recommend you should I or anyone I know need something gas furnace related in the future.
Rich
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Pleased

Exactly what I needed. Good price. Quick delivery.
Dustin
St. Louis
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy