Apply to be a TradeMaster!
Main product image of ICM2811 Furnace Control Board
Magnifying glass
Hover image to zoom

ICM2811 Furnace Control Board

SKU:
ICM2811
Rating:
(5)
Q&A:
(0)
ICM2811 Furnace Control Board
Magnifying glass
Hover image to zoom
$96.86 each
In Stock
In Stock
Get 15 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The ICM2811 is a form, fit, and functional Goodman OEM replacement board. The ICM2811 is an automated gas ignition control board which monitors the ignition sequence including the combustion air blower, pressure switch, hot surface igniter, gas valve, flame sense, and circulating blower while maintaining full safety circuit monitoring including the high limit switch, roll out switch and auxiliary limit switch circuits. Onboard diagnostics will illuminate a flash code to help technicians properly diagnose issues quickly.

Product Features:
  • Controls the gas valve, inducer draft motor, circulating blower and hot surface ignitor
  • Monitors system pressure and limit switches
  • Microprocessor based precision
  • Twinning compatible with another ICM2811 Control Board
  • Diagnostic LEDs aid in testing and troubleshooting

Product Specifications:
  • Electrical Rating @ 77°F (25°C)
  • Input Voltage: 18-30 VAC 50/60 Hz maximum
  • Igniter Current: 6.0 amp @ 120 VAC 50/60 Hz (resistive)
  • Inducer Relay: 2.2 FLA–3.5 LRA @ 120 VAC
  • Blower Relay: 14.5 FLA–25.0 LRA @ 120 VAC (2spd–H/C)
  • Gas Valve Relay: 1.5 amp @ 25 VAC 50/60 Hz 0.6 pf
  • Operating Temp Range: -40° to 176°F (-40° to 80°C)
  • Humidity Range: 5 to 95% relative humidity (non-condensing)

Specs

–
Product Type:

Control Board

Operating Temp Range:

-40° to 176°F

Input Voltage:

18-30 VAC

Hertz:

50/60

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Heat Blower ON Delay:

30 Seconds

Heat Blower OFF Delay:

90 Seconds, 120 Seconds, 150 Seconds, 180 Seconds

Cool Blower ON Delay:

5 Seconds

Cool Blower OFF Delay:

45 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 1/2" NPT Universal Gas Valve (24V)
SKU: 36G22-254
White Rodgers

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Bought again and again

Perfect replacement board.
LJ
Rural Iowa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Great prices and fast delivery.
Gus
Dublin Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this part and many others here, at Supply House.

Exact replacement part, good value and easy to follow directions. Very prompt shipment.
HVAC dependable service.
Chicago IL.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will alwayes buy from SupplyHouse

Great product at a great price and fast delivery
Gus
Dublin Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well.

Good quality part packaged well.
Ben
Sioux City, IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy