Apply to be a TradeMaster!
Main product image of ICM282A Fixed Speed Furnace Control Module w/ Software for Enhanced Controls
Magnifying glass
Hover image to zoom

ICM282A Fixed Speed Furnace Control Module w/ Software for Enhanced Controls

SKU:
ICM282A
Rating:
(20)
Q&A:
(1)
ICM282A Fixed Speed Furnace Control Module w/ Software for Enhanced Controls
Magnifying glass
Hover image to zoom
ICM282A has been discontinued
Discontinued March 13, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
ICM282B Fixed Speed Furnace Control Module w/ Software for Enhanced Controls
SKU:ICM282B
(26)
Order by today, receive 60 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
Line (98/132 VAC) @ 60 Hz

Description

–
ICM offers low cost, direct wire for wire replacement furnace controls for many popular OEM models. Our furnace controls come standard with many safety features including 100% gas shutoff in case of ignition failure.

Product Features
  • Control gas valve, ignitor, blower motor, inducer, humidifier and air cleaner
  • Microprocessor-based
  • Designed for 100% gas shutoff in case if ignition failure
  • Software for enhanced controls operation in counterflow and downflow furnace applications
  • Reverse polarity protection
  • Secondary brownout voltage protection
  • Compatible with 24 VAC standard thermostat
  • Heating and cooling fan functions in response to standard thermostat
  • Providing diagnostic LEDs to aid in troubleshooting
  • Includes adapter harness (not shown)
  • Twinning compatible with another ICM281 board

Specs

–
Product Type:

Furnace Control

Voltage:

Line (98/132 VAC) @ 60 Hz

Ignitor:

5A @ 120 VAC

Cool Blower:

10A, 2 HP, 240 VAC

Heat:

5A, 1/2 HP, 240 VAC

Inducer Motor:

4A, FLA-8.0 LRA @ 120 VAC

Gas Valve:

1.5A @ 30 VAC

Operating Temp Range:

-40° to 176°F

Heat Blower ON Delay:

60 Seconds

Heat Blower OFF Delay:

90 Seconds, 120 Seconds, 150 Seconds, 180 Seconds

Fan (Heat) On/Off:

1 Second

Cool ON Time Delay:

2 Seconds

Cool OFF Time Delay:

90 seconds with jumper JW2 uncut

5 seconds with jumper JW2 cut

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICM282A Fixed Speed Furnace Control Module w/ Software for Enhanced Controls
ICM282A Fixed Speed Furnace Control Module w/ Software for Enhanced Controls
SKU: ICM282A
(20)

Product Reviews

4.9 out of 20 reviews
100% would recommend this product
4.9
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

I would buy this again.

Replacement
Anthony
Colorado Springs
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly!

The board was a perfect replacement and got my heater working.
quasi635
Sacramento, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy to install

Very easy install
Mike
Ohio
6 years ago
Was this review helpful to you?

I would buy it again

Received it in 2 business day, installed it and so far it is working properly. The only issue was the orientation of the electrical connection such that I could not crew down the control board back in the previous location.
Humanfly
Raleigh, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got it fast and worked without issue

Weather Master 8000 Blow motor was not activating, this part fixed the issue. I found the included stickers for the cuircit layout very helpful and have afixed them to the cover.
Rene
Tucson
6 years ago
Was this review helpful to you?

Piece of Cake install.

Replaced an old failed board on a Carrier furnace. No problem!
John
Arlington Heights, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected to replace a broken HK42FZ011 board

Bought this board to replace a broken HK42FZ011 control board in my Carrier Weather Maker 8000 furnace (model# 58ZAV096-14116) that couldn't turn the blower fan motor on. Instructions are step by step with sufficient details. It is less than half of the price of the Carrier official replacement board and are also designed to replace my old board with same mounting holes. The only trouble I had was the new board has completely different layout for wiring, and the existing line wire was not long enough to reach the pin. I end up reversed the plug orientation of the wire on the other side (connected to the safety switch) to provide the extra half inch distance I needed. Overall, works as expected. Also provided self adhesive drawings and diagnosis instructions that can be stick to the unit. The description of Software for Enhanced Controls on the box is miss leading. It only have a blinking LED for error codes, no software/app in smart phone at all.
Sam
Chandler, Arizona
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Installed and AC back up and running in less the 48hrs.
BRYAN
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Circuit board

Install board in carrier furnace, product works great, God's price
Circuit board
Mesa, AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much higher quality than the factory control board

I ordered the ICM282A replacement for my Carrier furnace when the blower control relay on the factory board failed. The ICM282A is a substantially improvement in quality both in components used and board construction. It came with a complete set of conversion cables, making installation a plug in affair, and it's documentation was spot on, right down to replacement layout, schematic and error code decals to replace the factory ones. Delivery was surprisingly fast, less than 24hrs to Central New York. The people at SupplyHouse were great on the phone and made sure I had what I needed. Pricing was very reasonable, and the Made in USA board the highest quality. I have found a new HVAC parts supplier!
Scott594
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this icm282b replace carrier hk42fz040? Both wiring diagrams are telling me to hook blower motor to capacitor...I have five speed electric motor

Asked by Carly 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Carly, HK42FZ040 is still a valid Number. There's no replacement listed for it. We just do not have it on our site, but you can Customer Service to set up a quote for pricing and availaiblity, 888-757-4774.

Was this review helpful to you?