Apply to be a TradeMaster!
Main product image of ICM282B Fixed Speed Furnace Control Module w/ Software for Enhanced Controls
Magnifying glass
Hover image to zoom

ICM282B Fixed Speed Furnace Control Module w/ Software for Enhanced Controls

SKU:
ICM282B
Rating:
(26)
Q&A:
(0)
ICM282B Fixed Speed Furnace Control Module w/ Software for Enhanced Controls
Magnifying glass
Hover image to zoom
$264.39 each
In Stock
In Stock
Get 63 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
Line (98/132 VAC) @ 60 Hz

Description

–
ICM282B Fixed Speed Furnace Control Module w/ Software for Enhanced Controls

Product Features
  • Controls gas valve, ignitor, blower motor, inducer, humidifier and air cleaner
  • Microprocessor-based
  • Designed for 100% gas shutoff in case of ignition failure
  • Twinning compatible with other ICM282B boards
  • Reverse polarity protection
  • Secondary brownout voltage protection
  • Compatible with a 24 VAC standard thermostat
  • Provides diagnostic LED to aid in troubleshooting

Specs

–
Product Type:

Furnace Control

Voltage:

Line (98/132 VAC) @ 60 Hz

Ignitor:

5A @ 120 VAC

Cool Blower:

10A @ 120 VAC

Heat:

5A @ 120 VAC

Inducer Motor:

4A, FLA-8.0 LRA @ 120 VAC

Gas Valve:

1.5A @ 24 VAC

Operating Temp Range:

-40° to 176°F

Heat Blower ON Delay:

60 Seconds

Heat Blower OFF Delay:

90 Seconds, 120 Seconds, 150 Seconds, 180 Seconds

Fan (Heat) On/Off:

1 Second

Cool ON Time Delay:

2 Seconds

Cool OFF Time Delay:

90 seconds with jumper JW2 uncut

5 seconds with jumper JW2 cut

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Furnace Control Board
SKU: CF830C-1H

You May Also Need

Norton Hot Surface Ignitor (271)
SKU: 41-409
Robertshaw

Product Reviews

4.96 out of 26 reviews
100% would recommend this product
4.96
out of 26 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 26 reviews

I would buy again.

The control board functions exactly as I needed it to. Was a little more hands on wiring than just plug and go, but working great.
Joe
Iowa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will order again

Worked perfect
Ron
Fort Worth, TX
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Control boards

Best way and convenient way to shop Always have everything available For shipping or pick ip.
John R
Dallas tx
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great aftermarket part, saved me $3500 on a new furnace.

Mounting screws and layout was identical to the OEM controller board that originally came with the furnace back in 1998. This made installation plug and play easy. To replace the entire furnace would have cost $3500. I'm so glad that SupplyHouse had this part.
DJ
Beaumont TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valid replacement for HK42F007/Day&Night 350mav048060abka

As title.
Perflex
Irvine, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valid replacement for HK42F007/Day&Night 350mav048060abka

As title.
Perflex
Irvine, CA
3 years ago
Was this review helpful to you?

I would purchase again

Great product, fit my furnace, will purchase again
jfakers
Commerce Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great board and easy replacement

I ordered this board to replace an old ICM282A board on a Weathermaker 8000 Carrier furnace. I found the board to be package well with the directions clear and concise as well as the new labels to place on the furnace. It tested good per the directions and worked well with my thermostat. The board seems to function better as it is more sensitive to temperature changes and keeps the house in a more constant comfortable temp then the old board. In addition, I found the people at SupplyHouse to be customer service oriented. They did a great job of sending me the items fast!
Louis
Lorain, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this item again

Perfect replacement
Tommy C.
Centreville Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit replacement. Would definitely buy again.

The wiring was a little different than the last one but installation was easy and it works great. Delivery time was outstanding.
Darrell
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy