ICM283 Hot Surface Ignition Module
ICM283 ICM283 Hot Surface Ignition Module



Free Shipping This item ships free
Need replacement parts for this unit?
- Low cost, direct replacement hot surface ignition module for Honeywell, Robertshaw and White Rodgers
- Single/dual rod sensing capabilities
- For gas fired furnaces, boilers and other heating appliances
- Switch selectable lockout times, ignition trials
- Works with both Natural and LP gas systems
- Diagnostic LED to aid in trouble shooting
Product Type: |
Hot Surface Ignition |
Input Voltage: |
120 & 24 VAC 60 Hz |
- HSI: |
120V 5A max |
- Valve: |
24V 2A max |
- Total: |
24V Load = 0.4 + Valve Load |
Pre-Purge Time: |
32 Seconds |
Trial For Ignition: |
4 or 7 Seconds (switch selectable) |
Ignition Trials to Lockout: |
1 or 3 (switch selectable) |
Flame Sense: |
Single rod or dual rod |
Type: |
Natural or LP |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.