Shop Resideo Sale
Main product image of Universal Hot Surface Ignition
Magnifying glass
Hover image to zoom

Universal Hot Surface Ignition

SKU:
780U-HS30
Rating:
(0)
Q&A:
(0)
Universal Hot Surface Ignition
Magnifying glass
Hover image to zoom
$128.56 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The Robertshaw 780U-HS30 Universal Hot Surface Ignition Module, is a highly adaptable 24V ignition module ideal for gas furnaces, boilers, water heaters, and unit heaters. It offers configurable settings for the number of trials, pre-purge, trial for ignition, inter-purge, and restart time. This module can replace over 100 models, including those from Honeywell, White-Rodgers, Fenwal and more. Designed for 120VAC timed warmup hot surface ignition elements (up to 5A), it supports both single rod (local sense) and two rod (remote sense) flame sensing and is compatible with both natural and LP gas. The module also features LED indicators that provide clear information on flame presence, strength, system status, and errors.

Product Features:
  • Highly configurable 24V modules
  • Optimized for gas furnaces, water heaters, commercial cooking equipment, and unit heaters
  • Up to 32 preloaded configurations for easy installation
  • Replaces over 700 part numbers
  • Simplifies inventory management
  • Ensures seamless operation across various replacement models

Specs

–
Max Ambient Temp (°F):

176°F

Product Type:

Ignition Control

Ambient Temperature:

-40°F to 176°F

Voltage:

24V

Min Ambient Temp (°F):

-40°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Universal Hot Surface Ignition
Universal Hot Surface Ignition
SKU: 780U-HS30
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy