The Day Savers – A National Tradesmen Day Contest
Main product image of Intermittent Pilot Ignition Control (Replaces Reznor 257009)
Magnifying glass
Hover image to zoom

Intermittent Pilot Ignition Control (Replaces Reznor 257009)

SKU:
ICM2904
Rating:
(2)
Q&A:
(0)
Intermittent Pilot Ignition Control (Replaces Reznor 257009)
Magnifying glass
Hover image to zoom
ICM2904 has been discontinued
Discontinued October 29, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Intermittent Pilot Gas Ignition (Replaces Reznor 257009), ICM2904-LF
SKU:ICM2904-LF
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Ignition Type
Intermittent Pilot

Description

*Intermittent pilot gas ignition control module*For use with intermittent pilot boilers, furnaces and other heating appliances* Microprocessor-based*Remote flame sensing*Compatible with LP or natural gas*Brown out monitoring

Features
  • Intermittent Pilot Gas Ignition Control Module
  • For use with intermittent pilot boilers, furnaces and other heating appliances
  • Microprocessor-based
  • Monitors timing, trial for ignition, and flame sensing
  • Remote flame sensing
  • 100% lockout safety feature
  • Compatible with LP or Natural Gas
  • Brown out monitoring circuit


Specifications
  • Control Voltage: Line 18-30VAC 50/60 Hz
  • Pilot Valve: 1A @24VAC
  • Main Gas Valve: 2A @24VAC
  • Current Draw: 100mA maximum
  • Pre-Purge Delay: 0 seconds
  • Ambient Operating Temperature: -40ºF to 167ºF -40C to 75°C
  • Humidity: 5%-95% R.H. (non-condensing) at +55°C


Specs

Product Type:

Intermittent Pilot Gas Ignition

Control Voltage:

Line 24V (18-30 VAC) 50-60Hz

Anticipator Setting:

2A plus valve load @ 24 VAC

Pre-Purge Time:

0 Seconds

Ignition Type:

Intermittent Pilot

Operating Temp Range:

-40° to 167°F

Relative Humidity:

5% to 95% R.H. (non condensing)

Replaces:

257009

OEM:

Reznor

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

not going to try this product line again

I was not able to get control to work.
yosemite steve
mpls mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, works great!

Furnace starts and runs better than ever, installation instructions were very helpful.
Bernie
Clearfield Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?