Apply to be a TradeMaster!
Main product image of Direct Spark Ignition Board (Replaces Reznor 195265)
Magnifying glass
Hover image to zoom

Direct Spark Ignition Board (Replaces Reznor 195265)

SKU:
ICM2907
Rating:
(6)
Q&A:
(0)
Direct Spark Ignition Board (Replaces Reznor 195265)
Magnifying glass
Hover image to zoom
ICM2907 has been discontinued
Discontinued September 21, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Intermittent Pilot Gas Ignition (Replaces Reznor 195265), ICM2907-LF
SKU:ICM2907-LF
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
* Direct Spark Ignition (DSI) control board* Microprocessor-based* Controls inducer motor,blower motor,air cleaner (if equipped),spark igniter & gas valve* Monitors timing, trial for ignition, system switches, flame sensing and lockout* Compatible with LP or natural gas* LED indication for status and fault codes to aid in troubleshooting

Features
  • Direct Spark Ignition (DSI) control board
  • Microprocessor-based
  • Controls inducer motor, blower motor, air cleaner (if equipped), spark ignitor and the gas valve
  • Monitors timing, trial for ignition, system switches, flame sensing and lockout
  • Compatible with LP or natural gas
  • LED indication for status and fault codes to aid in troubleshooting


Specifications
  • Input - Voltage: 18-30 VAC Frequency: 60 Hz
  • Outputs - Inducer blower, Type: Relay, Rating: 1/6 HP @125 VAC
  • Outputs - Gas Valves, Type: Relay, Rating: 1A @ 24 VAC
  • Outputs - Blower, Type: Relay, Rating: 1/4 HP @125 VAC
  • Environmental - Operating Temperature: -40°F to 165°F (-40°C to 74°C)
  • Mechanical - Dimensions: 14.5” x 5”

Specs

–
Product Type:

Direct Spark Ignition

Operating Temp Range:

-40° to 165°F

Replaces:

195265

OEM:

Reznor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Direct Spark Ignition Board (Replaces Reznor 195265)
Direct Spark Ignition Board (Replaces Reznor 195265)
SKU: ICM2907
(6)

You May Also Need

Product Reviews

4.17 out of 6 reviews
80% would recommend this product
4.17
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Yes I would order this product again and will

Quick delivery and great customer service
HappyG
Salt lake Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended company

Technical support was very knowledgeable and helped us work out the problem.
Wood Duck
Holmen, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ran for about 10 seconds then smoke developed

I hooked up this igniter board and power supply send by Supply Warehouse, and in about 10 seconds it sparked and smoke rolled out. Had to unplug My Reznor heater
Reznor Heater UDAP30
Brooklyn Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

This board was easy to install even though it was a updated version and a little different from the original.
Roverthegoat
Pittsburgh PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Board Functions but is it Reliable

Board functions like original, but time will tell if it is reliable.. There was no dip switch to adjust fan duration. Instead, the dip switch setting was hard wired to default setting. I don't know for sure why this was done, but I suspect that the dip switch might have been a high % cause of failure and hard wiring the setting may have reduced incidents of failure. A few components were in slightly different locations and orientations, but it didn't affect the installation of the board into the furnace. Also, the board was made with a different material and didn't seem as rigid as the original and this was a concern as the spade connectors were very difficult to disconnect from the original and I was afraid that I might damage the solder joints trying to put them on this board. I did, very slightly, pry open the spade female connectors to make it easier to push them on the male spades on the board. I didn't expect to receive installation instructions and circuit diagrams with the board, but this was a pleasant surprise and useful. The board was packaged in a pink poly bag and not in a static shielded bag. Pink poly is static dissipative and so doesn't generate or retain static electricity if grounded, but it doesn't protect the board from ESD damage like a static shielded bag. I think the board should have been packaged in a static shielded bag. I don't know what practices the people making and packaging the board are using, but the board being packaged in pink poly is an indicator that they don't understand the fundamentals of ESD and aren't using good ESD practices. Only time will tell if the circuit was damaged by ESD and fails prematurely.
gbobalu
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Plugged right in and worked perfect
Mr Plow
South Custer
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?