Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Controls
ICM Controls
Defrost Controls
ICM300 Heat Pump Defrost Timer
Brand:
ICM Controls
SKU:
ICM300
Rating:
(1)
Q&A:
(0)
Hover image to zoom
ICM300 has been discontinued
Discontinued September 24, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
User Guide
User Guide
This item replaces:
P284-2590
Direct Replacement:
ICM300 Heat Pump Defrost Timer
Brand:
ICM Controls
SKU:
ICM300C
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
18/30 VAC
Description
–
Features
Direct replacement for OEM Type 621 controls
Ultra low cost, time and temperature defrost
HOLD input tracks compressor run times
Time and temperature terminate
10-minute fixed defrost time
Pin-selectable intervals: 30/60/90 minutes
Test pins reduce test time by 256x
Stable pin post construction
High installed base
Must have external relays for fan, reversing valve and auxiliary heat
Hide Description
Specs
–
Voltage:
18/30 VAC
Frequency:
50-60 Hz
Power Consumption:
1 watt maximum
- Type:
Relay
Form:
SPST, N.O.
- Rating:
1 amp
Defrost Time:
Fixed 10 minutes (+/-5%)
Power on Reset Time:
500ms
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Voltage
...
CURRENT ITEM
ICM300 Heat Pump Defrost Timer
SKU:
ICM300
(1)
ICM Controls
18/30 VAC
Defrost Control Board, 47-21776-01
SKU:
47-21776-01
Rheem
18v
30V
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
what i needed at a good price.
item i needed at a fair price,good shipping.
Huck
north ga.
12 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
×
Video