Apply to be a TradeMaster!
Main product image of ICM304 Heat Pump Defrost Timer
Magnifying glass
Hover image to zoom

ICM304 Heat Pump Defrost Timer

SKU:
ICM304
Rating:
(1)
Q&A:
(1)
ICM304 Heat Pump Defrost Timer
Magnifying glass
Hover image to zoom
ICM304 has been discontinued
Discontinued September 24, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM304 Heat Pump Defrost Timer
SKU:ICM304C
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
Ultra low cost heat pump defrost timer with high power relay outputs for 1/2 HP fan or strip heat.

The ICM304 integrates multiple time and temperature defrost functions onto a low cost, conformally coated, open board package.

Features
  • Direct replacement for ICP 1069364
  • Ultra low cost
  • High power relay outputs for 1/2 hp fan or strip heat
  • Outdoor fan and reversing valve relay integrated into design
  • Anti-banger feature energizes the reversing valve 10 seconds after the outdoor fan relay allowing for pressure equalization
  • On-board test pins reduce test time by 256X
  • Sensor input for defrost terminate
  • Time and temperature terminate
  • 10 minute fixed defrost time
  • Pin selectable intervals: 30/60/90 minutes
  • Y input tracks compressor run times
  • Integral short cycle protection
  • Cool active reversing valve

The ICM304 provides a selectable time interval between defrost cycles. It will allow heat for the selected 30/60/90 minute period and provide a 10 minute defrost.

A high power output (1/2 HP fan @ 240 VAC) is available. Also included on the ICM304 are strip heat and reversing valve outputs (24 VAC, 1 amp).

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

Power Consumption:

1 watt maximum

Strip Heat, Reversing Valve Outputs:

24 VAC, 1 amp

Defrost Time:

Fixed 10 minutes (+/-5%)

Anti-Short Cycle Time (Fixed):

3 Minutes

Power on Reset Time:

0-5 Seconds

Interval Time b/w Defrosts:

Pin-selectable 30/60/90 min

Operating Temp Range:

-40° to +167°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Defrost Control
SKU: 47D01U-843
White Rodgers

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

right part prompt delivery

would not hesitate to recommend them to anyone
coach
virginia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the 304 come with a defrost sensor? The 303 does I know. If so how much ?

Asked by Jon 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

neither of them come w the sensor.

Was this review helpful to you?