| Voltage: | 18/30 VAC |
|---|---|
| Frequency: | 50-60 Hz |
| Power Consumption: | 1 watt maximum |
| Output: | O, W2 T1, T2 |
| - Type: | Relay |
| Form: | DPST, N.O. SPST, N.O. |
| - Rating: | 1 amp @ 30 VAC |
| - N.O.: | 20 amps |
| - N.C.: | 10 amps |
| Defrost Time: | Fixed 10 minutes (+/-5%) |
| Interval Time b/w Defrosts: | Pin-selectable 30/50/90 min |
| Power on Reset Time: | 500ms |